Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fleece Lining Twill Cargo Pants TC, Cotton Mix

4.79 (14)
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Inseam (cm) Type Size Color Alteration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Inseam (cm) Type Size Color Alteration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 to 92 80 - LL Ice white Not possible 1PC 1 6707 36668292 -
Discontinued
[x]
90 - 98 80 No hemming 3L Ice white - 1PC 1 6707 36668283 -
Discontinued
[x]
78 - 86 78 Length alterations not available L Ice white - 1PC 1 6707 36668301 -
Discontinued
[x]
72 - 80 78 No hemming M Ice white - 1PC 1 6707 36668317 -
Discontinued
[x]
90 - 98 80 Length alterations not available 3L Charcoal - 1PC 1 6707 36668326 -
Discontinued
[x]
84 - 92 80 Length alterations not available LL Charcoal - 1PC 1 6707 36668335 -
Discontinued
[x]
78 - 86 78 Length alterations not available L Charcoal - 1PC 1 6707 36668344 -
Discontinued
[x]
72 - 80 78 Length alterations not available M Charcoal - 1PC 1 6707 36668353 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Exterior construction in winter
5
From Japan
On 2016-07-28 12:47:01
It is very warm under the trousers even if it hits the peach and it is very easy to move. However, I am in trouble because I can not repurchase honestly because the sale is over.
This review is about item#36668283.
Equipment repair
5
From Japan
On 2015-12-16 21:47:53
I liked any of the design functionalities, so I decided to buy this season and saw selling discontinued! I'm sorry···. I wonder if we can manage to sell again
This review is about item#36668326.
Painting
5
From Japan
On 2015-02-18 16:12:39
I am relieved that it will be sold again next season. It is very warm and strong. The color is better than anything.
This review is about item#36668292.
Outside work in winter
5
From Japan
On 2015-02-11 20:19:06
It is warm and very helpful when working outside. It seems to be durable, so it is possible to use it without breaking how much, but it seems to bring it to a satisfactory duration. I'm glad that there were more room in the left and right thigh pockets than I complained. Putting mobile phones and wallets in their pockets makes it difficult to move during work, so it changes according to how individuals feel, but I was dissatisfied with that point.
This review is about item#36668326.
Winter GOLF, casual wear, work clothes GOLF practice place working and winter are fully utilized.
5
From Japan
On 2014-12-13 00:01:34
The front material is firm, the back side is also the best in the structure with good sliding on the back side fleece · surface (knee side) nylon. 2 - 3 years ago purchase has been continued, about 10 sheets have been purchased. I do not abolish it, I would like to continue.
This review is about item#36668292.
Outdoor work
5
From Japan
On 2014-10-25 18:09:53
It is purchase again. It is also very handy to use for a bit of casual wear. As for warm clothes too, this one clothes is sufficient until about 10 ℃.
This review is about item#36668301.
As light work clothes
2
From Japan
On 2014-05-08 18:17:52
It was good to purchase last time so I bought 2 times this time but it is getting smaller overall than when I last bought, especially the waist is too tight and comfortable to wear is not good.
This review is about item#36668301.
easy work
5
From Japan
On 2014-03-05 08:47:09
Purchased in November 2011, the third season has ended this year Indeed the inner fleece has become thin due to repeated use and laundry, but there seems to be no problem in practical use Cargo pocket part Only the Velcro tape is the same maker who quickly bad, the back fleece work pants which had been handled in the past were the buttons, so if you want to improve this well, if the color increases like dark green and khaki, Anyway I'm recommended to design anyway
This review is about item#36668353.
I am vomiting exclusively for work at my company.
5
From Japan
On 2014-01-15 08:59:37
It's so warm and comfortable to wear!
This review is about item#36668335.
work
5
From Japan
On 2013-12-23 17:27:10
I am satisfied that the back is warm.
This review is about item#36668301.

Related Products