Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 - 36589086 25.99 SGD
In stock
Black 1PC 1 - 36589104 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Commuting and Touring
4
From Japan
On 2016-03-13 10:07:38
It is about 3 cm away from the helmet at the middle hook attachment section, and it is about 2 cm ahead of the state without the adapter. Also, although the simple design helmet is clear, it will be decorative design. Since I wear glasses, I installed it inconvenient if I can not shield up.
This review is about item#36589086.
For motorcycles
5
From Japan
On 2014-12-15 22:17:42
Although there was no problem in installation, there is a time when rattling sound comes out when the wind is strong.
This review is about item#36589104.
Touring
2
From Japan
On 2013-12-01 16:08:04
Even if the shield is closed, it will be attached slightly upwards. For that reason, wind comes in compared to before attaching. It is best if it goes down a little more, but ... sorry.
This review is about item#36589104.
The opening and closing of the helmet shield became easier
4
From Japan
On 2013-07-24 15:27:35
I would like you to raise the strength as an improvement point (grasp it), I want you to make it thinner.
This review is about item#36589086.
Attach a helmet shield
3
From Japan
On 2013-05-16 23:03:28
This, if attached, it is convenient, even with a big shield, with jet helper.
This review is about item#36589095.
For normal use
4
From Japan
On 2013-04-12 13:58:07
Thank you for responding quickly with an affordable price.
This review is about item#36589086.
Used for attaching bubble shield of jet hel
4
From Japan
On 2011-12-13 14:16:33
Considering from the price I think that it is sufficient quality
This review is about item#36589086.
New exchange
5
From Japan
On 2011-10-20 18:29:45
It's OK if you are cheap. It is cheapest first
This review is about item#36589086.

Related Products