Buy more than* S$200* and get FREE SHIPPING

Capsule Anchor, AR Chemical Setter, Short

5.00 (4)
...see all
Product Options
ADD TO CART
Maximum Tensile Load kn (kgf) Deformed Bar Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Boring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load kn (kgf) Deformed Bar Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Boring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
124.0(12650) D19 (perforation diameter 25mm) 39.1(3980) 26.1(2660) 32 140 20 130 1Box(10PC) 1 AP-20S 36589192 70.06 SGD
In stock
171.3(17480) D22 (perforation diameter 30mm) 61.9(6310) 41.3(4210) 61 180 24 165 1Box(5PC) 1 AP-22S 36589201 55.58 SGD
Shipped after 2017-03-02
213.3(21760) D25 (perforation diameter 34mm) 80.8(8240) 53.8(5480) 98 195 28 195 1Box(5PC) 1 AP-24S 36589217 86.65 SGD
Shipped after 2017-03-02
57.2(5830) D16 (perforation diameter 20mm) 17.2(1750) 11.4(1160) 14.4 95 17 85 1Box(20PC) 1 AP-16S 36589183 90.47 SGD
In stock
35.7(3630) D13 (perforation diameter 16mm) 8.6(870) 5.7(580) 6 65 13 60 1Box(20PC) 1 AP-12S 36589174 55.48 SGD
In stock
25.7(2620) D10 (perforation diameter 13mm) 6.0(610) 4.0(400) 3.8 65 10.5 50 1Box(20PC) 1 AP-10S 36589165 36.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Equipment industry
5
From Japan
On 2015-10-30 16:16:22
We are using the anchor of the foundation. If open the pilot hole, the work will in time alone lightly even driving.
This review is about item#36589165.
Anchor Engineering
5
From Japan
On 2015-05-09 13:22:28
Are we satisfied with the quality and price.
This review is about item#36589174.
Playback of old houses
5
From Japan
On 2014-01-15 23:12:58
And less concrete slab thickness is shorter lengths are possible also be used. In addition, there is the reliability of the Asahi brand.
This review is about item#36589165.
Installation of a machine tool
5
From Japan
On 2013-02-04 18:41:44
It is a chemical setter used after drilling in the concrete drill. We are satisfied.
This review is about item#36589183.

Related Products