Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chemical Anchors Pg Type, Chemical Punch

5.00 (3)
...see all>
Product Options
ADD TO CART
Drilling Depth (mm) Hole Diameter (mm) Deformed Bar Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth (mm) Hole Diameter (mm) Deformed Bar Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 (M20) 23, (3/4 inch) 22, (D19) 24 D19 M20,3 / 4 inch 36 167 18 1Box(10PC) 1 PG-19N 00198528 70.99 SGD
In stock
90 (M10) 12, (3/8 inch) 11.5, (D10) 12.5 D10 M10,3 / 8 inch 6 78 10.5 1Box(5PC) 1 PG-10N 00198494 9.99 SGD
In stock
110 (M12 1/2 inch) 14.5, (D13) 16 D13 M12,1 / 2 inch 11 98 13 1Box(5PC) 1 PG-13N 00198503 14.99 SGD
In stock
140 (M16 5/8 inch) 19, (D16) 20 D16 M16,5 / 8 inch 23 119 16.5 1Box(25PC) 1 PG-16N 00198512 119.99 SGD
In stock
90 (M10)12, (3/8inch)11.5, (D10)12.5 D10 M10, 3/8in 6 78 10.5 1Box(5PC) 1 PG-10 36589463 -
Discontinued
[x]
110 (M12, 1/2in)14.5, (D13)16 D13 M12, 1/2in 11 98 13 1Box(5PC) 1 PG-13 36589472 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High place in limited space
5
From Japan
On 2016-03-02 23:45:47
Construction is possible with minimum operation and process, which is convenient.
This review is about item#00198494.
Exterior
5
From Japan
On 2015-06-18 19:31:37
It is very strong and I use it quite frequently. I will use it forever.
This review is about item#00198494.
Fastening the guide rail of the lift
5
From Japan
On 2013-03-20 19:05:17
It is very easy to install
This review is about item#36589472.

Related Products