Buy more than* S$200* and get FREE SHIPPING

AR Chemical Setter, Mu Type

4.07 (15)
...see all
Product Options
ADD TO CART
Boring Length (mm) Hole Diameter (mm) Maximum Tensile Load kn (kgf) Deformed Bar Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boring Length (mm) Hole Diameter (mm) Maximum Tensile Load kn (kgf) Deformed Bar Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Bolt Type Capacity (cm3) Capsule Length (mm) Capsule Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 (M10, W3/8)12, (D10)12.5 44.1(4500) D10 15.2(1550) 10.1(1030) M10, W3/8 6 90 10.5 1Box(20PC) 1 MU-10 36589226 39.53 SGD
In stock
110 (M12, W1/2)15, (D13)16 54.8(5590) D13 24.2(2460) 16.1(1640) M12, W1/2 11 110 13 1Box(20PC) 1 MU-12 36589235 56.19 SGD
In stock
140 (M16, W5/8)19, (D16)20 92.9(9480) D16 38.0(3870) 25.3(2580) M16, W5/8 23 120 16.5 1Box(20PC) 1 MU-16 36589244 90.47 SGD
In stock
170 (M20)23, (W3/4)22, (D19)23 150.0(15310) D19 54.7(5580) 36.5(3720) M20, W3/4 35 170 18 1Box(10PC) 1 MU-20 36589253 69.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 2
1 star 1
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Fixing of the tank
2
From Japan
On 2017-03-12 13:42:48
I opened the box unfortunately had broken one. I devised a little more packing
This review is about item#36589244.
No problem
5
From Japan
On 2016-10-18 20:41:17
Since the domestic problem at all not, can be purchased at a low cost if the timing of the discount
This review is about item#36589244.
Machinery of anchor
2
From Japan
On 2016-08-24 23:38:28
Please note the use of site selection because the effectiveness is not good even in the good, the strength and use of concrete of the place of use does not match the product
This review is about item#36589244.
Chemical anchors beating
1
From Japan
On 2016-06-24 17:32:21
Although there is a "long-term storage is available for two years for the glass tube sealed type," said Monotarou's notation, since one year and three months only after which arrived time, please delete or "two years". By the way, reaching the 6/24, September expiration date next year. . Virtually one year and three months, I can I can spend immediately. . (Tears) Kemipanchi May next year expiration date that was bought last year of 12/15. Virtually one year and six months. Well, it is more better this time. .
This review is about item#36589235.
Sasuji anchor
5
From Japan
On 2016-06-21 09:37:34
I want you to become cheaper
This review is about item#36589253.
Installation of stainless steel handrail
5
From Japan
On 2016-06-11 18:44:43
Although we were using a hole-in anchor until now this is a convenient and strength comes out.
This review is about item#36589226.
Anchor work of the strut
3
From Japan
On 2014-03-13 15:17:37
Products were asked to exchange because arrived broken. Since implantation was just easier. Sunsetsu volts with cheap because the flat cut.
This review is about item#36589253.
To change repair and create such as block walls, used to Tatekomi replenishment of rebar that are missing.
5
From Japan
On 2013-12-26 22:53:35
Very easy to use price and construction, and the like.
This review is about item#36589226.
Burying the anchor bolt
5
From Japan
On 2013-07-15 20:41:32
Curing time is also shorter ensure easy I think this is a well-known, but it is cheap significantly Monotarou than building materials stores and home centers I'm sorry.
This review is about item#36589235.
Such as the installation of the walls of the heavy
5
From Japan
On 2013-06-15 18:03:37
Since Uchikomeru the M16 Zungiri bolt without rotating, and very helpful.
This review is about item#36589244.

Related Products