Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SG (for motorcycles) One Size Fits All(57-59cm) Gun Metal 1PC 1 - 36589603 109.99 SGD
Shipped after 2018-06-25
SG (for motorcycles) Free (57 - 59cm) White 1PC 1 - 36589585 109.99 SGD
Shipped after 2018-06-25
SG(for motorcycle) Free (57-59cm) Black 1PC 1 - 36589594 109.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
On a bike
3
From Japan
On 2018-06-20 15:34:03
Since the inner washable, it was inexpensive, I bought it.
This review is about item#36589594.
Motorcycle commuting
5
From Japan
On 2018-05-06 18:43:39
I am very satisfied with making more than the price. It is light and feels good.
This review is about item#36589585.
Used when driving as you would expect
3
From Japan
On 2017-09-11 18:44:47
Although I was using a jet type up to now, considering the weather etc. Though exchange review was reasonable though full review, if you try to use it, a certain kind of wind comes in from below the chin, if you play a neck warmer for the most, almost a wind I do not feel like this! I got accustomed to the weight on the second day Given the price, it was a good shopping.
This review is about item#36589603.
When riding a motorcycle
5
From Japan
On 2017-06-20 19:53:55
I thought it was something because it was a head with a corner stretched at 59.5 cm, but it was perfect. I also entered glasses without problems.
This review is about item#36589585.
ZR - Ⅱ has been used for over 10 years.
5
From Japan
On 2017-03-15 23:42:46
White 7 years. Gun meta 5 years. I used it. Whether the paint is bad, if you use it for more than 5 years, it will always be cracked. Both white and gun meta were full of cracks. It seems better to think that the lifespan is five years. Although it is compared with FC - Ⅲ, the FC - III runs with a little shield even when it is empty, the wind noise is very noisy! Besides wind noise, it is a satisfactory product, but the wind noise is the worst. I can hardly believe that you can endure! I was deeply aware of the goodness of making ZR - Ⅱ. ZR - Ⅱ does not feel wind noise almost. FC - Ⅲ is an OEM product of Marcin 951. Choosing by appearance will fail. I bought Marusin 951 OEM. Result The wind is noisy and I regret very much. I have no choice because I bought it so I will use it for a while. (; _;) Shobourne
Touring
4
From Japan
On 2017-01-12 15:16:04
I also wore glasses better than I thought. Quality is good for the price.
This review is about item#36589603.
Legal compliance · Head protection
5
From Japan
On 2016-08-03 18:42:47
It is for a 125 cc scooter. I have troubles with my glasses, but I have a big head, good visibility, bench rate is that way.
This review is about item#36589585.
Normal movement
5
From Japan
On 2015-12-09 16:00:51
It was good to buy it because it is full and secure and secure. Since it is a product of KABUTO, it can be used with confidence.
This review is about item#36589585.
To move
5
From Japan
On 2015-11-18 14:53:55
It was good to fit very well.
This review is about item#36589585.
For bike operation
5
From Japan
On 2015-05-22 18:38:05
As expected it is OGK Kabuto Firmly making and fitting problem is also no problem. I am satisfied very much at prices and beyond design as a cheap home center helmet like a headless.
This review is about item#36589603.

Related Products