Buy more than* S$200* and get FREE SHIPPING

Chemical Anchor Kit

4.00 (1)
Caution
Maximum tensile strength is the in-house experimental value using the (high-strength bolts) M threaded bolt. It may vary by actual construction that is only a guideline construction possible number.
Maximum Tensile Load (kN)
M8:23.0,M10 W3/8 D10:38.3,M12 W1/2 D13:60.8,M16 W5/8 D16:74.1,M20 W3/4 D19:154,M22 W7/8 D22:174,M24 W1 D25:184
Outer Diameter x Depth (mm x mm)
(Perforation) 10x70, 12x90, 13x90, 14x100, 16x100, 18x130, 20x130, 22x170, 24x170, 25x190, 28x190, 28x210, 32x210
Bolt Type
M8 M10 M12 M16 M20 M22 M24,W3/8 W1/2 W5/8 W3/4 W7/8 W1,D10 D13 D16 D19 D22 D25
Quantitiy
Constructionofpossiblepercartridge:(M8)80lines,(M10)53lines,(W3/8D10)45lines,(W1/2)40lines,(M12D13)35lines,(M16)21lines,(W5/8)18lines,(D16)17lines,(M20)11lines,(W3/4D19)9lines,(M22W7/8)7lines,(D22)6lines,(W1)5lines,(M24D25)4lines
Set Contents
EL-350x2this,x1unitsELcancer,x10ThisELnozzle,x1ELpumpunits,eachonededicatedmetalbrush(VS-10,VS-13,VS-16)x,manual
Specification
Required amount of resin (cm3): (M8)4, (M10)6, (W3/8 D10)7, (W1/2)8, (M12, D13)9, (M16)15, (W5/8)17, (D16)18, (M20)28, (W3/4 D19)34, (M22)43, (W7/8)45, (D22)52, (W1)58, (M24)66, (D25)75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EL kit 36589506 519.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Anchor set at the time of equipment installation
4
From Japan
On 2016-06-15 17:44:03
I use to anchor a set of coherent number. (140 bottle of 3/8 this time) Since the necessary equipment is on set, rest, it is good if there is a hammer drill. Since we did not want to driven banging at the time of the small diameter of the anchor set, it is good if there is no pain of the screw by the buckling of the bolt. However, with the expiration date of the cartridge is short, because the worry about the (Did about 100 days) storage, each time of use, I think that whether it is better that you have purchased.
This review is about item#36589506.

Related Products