Buy more than* S$200* and get FREE SHIPPING

F-1 GRIPS

4.50 (2)
Outer Diameter (phi mm)
About 28
Color
Black
Dimension (mm)
120
Compatible
22.2phi for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 GA-0191-011 36643494 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Driving a motorcycle
5
From Japan
On 2014-07-22 18:03:35
I tried various grips because the fingers of my hands are short, but this product has a small outer diameter and a very good feeling. Both of the two bikes have been replaced with this product. I think that it is suitable also for women.
This review is about item#36643494.
Consumable item exchange
4
From Japan
On 2014-04-16 09:35:40
I purchased this with my hand looking for a small grip. Although it is usually around 30 mm in outer diameter, this is 28 mm and is considerably fine. It is a solid grip, but the grip force is not bad for the surface finish. Vibration is much for consolidation.
This review is about item#36643494.

Related Products