Buy more than* S$200* and get FREE SHIPPING

High Efficiency Halogen Bulb White

4.33 (3)
Color Temperature (K)
4300
Rated Voltage (V)
12
...see all
Product Options
ADD TO CART
Brightness (W) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness (W) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135/125 equivalent 60/55 H4R 1PC 1 HB43H4R 36643792 55.59 SGD
Shipped after 2017-09-28
70/70 equivalent 35/35 HS1 1PC 1 HB43HS1 36643801 55.59 SGD
In stock
135/125 equivalent 60/55 H4 1PC 1 HB43H4 36643783 55.59 SGD
Shipped after 2017-09-28
110 equivalent 55 H7 1PC 1 HB43H7 36643817 62.05 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
4
From Japan
On 2017-07-16 23:05:26
I am out of ball once in about a year and a half, but I like it because it is bright.
This review is about item#36643801.
Used for address 110
4
From Japan
On 2016-05-07 14:04:09
I feel less white feeling than I thought. Product introduction Since comments seemed to be good, I bought it. I wonder if the next time it is whitish ...
This review is about item#36643801.
Correspondence of bulb out of the headlight of a private motorcycle. At the same time clear color changed to white color.
5
From Japan
On 2011-06-08 18:05:19
It was able to change to satisfactory brightness and color. Since I dared to purchase the highest grade of "H4R", I expect long service life.
This review is about item#36643792.

Related Products