Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Efficiency Halogen Bulb, Sparkling Clear

3.50 (2)
Color Temperature (K)
3400
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Brightness (W) Rated Power (W) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness (W) Rated Power (W) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135/125 equivalent 60/55 H4R *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB34H4R 36643957 50.99 SGD
Shipped after 2018-06-25
70/70 equivalent 35/35 HS1   1PC 1 HB34HS1 36643966 47.99 SGD
Shipped after 2018-06-25
135/125 equivalent 60/55 H4   1PC 1 HB34H4 36643941 47.99 SGD
In stock
110 equivalent 55 H7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB34H7 36643975 47.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Headlight
2
From Japan
On 2016-01-14 18:40:27
It was written as illuminance 70 W class, but I was sorry indeed, it was not much different from genuine It is not that tasty efficiency
This review is about item#36643966.
Large motorcycle headlamp
5
From Japan
On 2013-10-17 13:10:37
There is luminous intensity for price, and it is easy to use because it is strong against vibration.
This review is about item#36643941.

Related Products