Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alcohol Breath Tester

5.00 (1)
Rise Time
10 Seconds (default / 18 seconds)
Accuracy
+/-10%
Set Value
(Maximum)0.24mg/L
Measuring Time (seconds)
8
Dimensions (Width W x Depth D x Height H) (mm)
37x19x103
Display
3-Digit LCD Display (With backlight)
Measurment Range (mg/L)
0.01-1.00
Power
AAA alkaline batteries x 2
Weight (g)
About 45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT-126 36622932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alcohol check when calling
5
From Japan
On 2013-10-20 02:38:58
The countdown is a little long, but the price is cheap, so be patient and use it.
This review is about item#36622932.

Related Products