Buy more than* S$200* and get FREE SHIPPING

Krypton Flashlight

4.25 (32)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A battery is not included.
Battery Life (continuous use)
about 10
Light Source
Krypton bulb
Color
Black
Material
Aluminum
...see all>
Product Options
ADD TO CART
Luminous Flux (Lm) Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Luminous Flux (Lm) Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 about 55 about 320 1PC 1 GR-2V930 36623011 -
Discontinued
[x]
20 about 25 about 250 1PC 1 GR-2V929 36623002 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 3
2 star 4
1 star 0
Review Rating: 4.25
32 Customer Reviews
The reviews are automatic translation.
In the warehouse after going off
2
From Japan
On 2018-02-08 14:26:21
I felt that the krypton light was bright before, but since I started using LED light, I felt not only the problem of irradiation distance, but also it became dark and it stopped being used at all.
This review is about item#36623002.
When working at night.
2
From Japan
On 2017-08-24 17:52:30
It is not brighter than I thought. Why is it so orange, I wonder if the ball is old.
This review is about item#36623002.
Car stationary items
3
From Japan
On 2017-08-21 12:29:17
It was not brighter than I thought .... The body can be perfectly good.
This review is about item#36623002.
As a stand-alone placement item for various places
5
From Japan
On 2017-08-10 20:48:37
Just replacing the krypton bulb with a general-purpose LED bulb made for domestic manufacturer (for LED / 3 V), it will be an LED light that you can pass well enough. The robustness of the main body has already proven achievements in all fields well enough so that if it is a disposal selling price, if you purchase a coherent quantity and place it at home, work place, car, etc., I think it will be useful in emergencies.
This review is about item#36623002.
Car standing
5
From Japan
On 2017-08-01 21:22:36
Become for self-defense. When you insert the battery, further. However, the light is dark.
This review is about item#36623002.
When moving
4
From Japan
On 2017-07-23 16:18:34
That mugrite is super special price! Custom parts are abundant so you can make one item of your choice.
This review is about item#36623002.
Used in the room at night
4
From Japan
On 2017-07-21 18:47:05
Long ago, I bought it because it was cheap because maglite that was awesome in the world was cheap. I was impressed with the quality and build height as I thought. Since the brightness is an old flashlight ☆ minus one. Therefore purchase LED bulb. It got brighter up to practical level. Long ago, I think that if you thought that you wanted to buy it there is no loss. Although it is big, it thinks that it has a presence in it.
This review is about item#36623002.
For memorial keeping (laugh)
4
From Japan
On 2017-07-17 14:29:53
Even if it is not used, it does not even open up, but I am satisfied (lol Even light bulb maglite sold at a reasonable price a while ago Now being dispelled and sold in hundreds of yen ,,, Keep it unused for the light bulb age memorial
This review is about item#36623002.
Emergency
2
From Japan
On 2017-07-07 14:53:39
I could not get the brightness I expected, and I got a heavy impression after taking a casa. I guess it will be strong.
This review is about item#36623002.
Night watchman
4
From Japan
On 2017-07-03 15:06:02
It is very appreciated to be able to purchase at this price. Although it is heavy, it can be said that it is robust, so it is satisfactory. However, because the krypton ball is a light bulb color, I use it by exchanging.
This review is about item#36623011.

Related Products