Buy more than* S$200* and get FREE SHIPPING

Flashlight

2.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A battery is not included.
Battery Life (continuous use)
15 hours
Batteries
X2 or one single type batteries (sold separately)
Light Source
Xenon
Switch Form
Push button type
Diameter (phi mm)
60
Color
Black
Overall Length (mm)
203.2
Material
(Body) hard rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1PGR8 36623054 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Not available
1
From Japan
On 2015-08-22 18:22:40
It 's not something that can be used is too dark!
This review is about item#36623054.
Touring stationary items
5
From Japan
On 2013-03-18 21:22:35
It is a "fair" flashlight that is quite large (thick) and very easy to grasp in a single AA battery two-line formula. Grip is good, even if you fumble in your bag you will get it. I think that the whole is covered with rubber including the switch part of the push type and the waterproof · shock resistance performance is higher than the aluminum die-casting flashlight. It comes with a strap that just turns around your wrist, but its mounting part is also made of rubber thick enough and has a sense of security. Luminescence is an amber-like daylight color, it looks dark to the eyes used to the LED's white light, but it is a highly direct light with no glare (direct viewing is impossible). DURACELL, made in China, dry batteries are not included. Since the bulb is 2.2v 0.5A item, people who use it often will be able to use rechargeable batteries more cheaply. Alkali slightly increases the light intensity, but the color does not change. Well, in warm weather you worry that rubber will not melt, Well, at this price if you do not say much about the function, do not hesitate to say one thing carelessly whether you can throw in a tool box.
This review is about item#36623045.
At night when the dog walks
2
From Japan
On 2013-03-13 00:07:45
It is dark because near the 2 ~ 3 M range is not wide angle to illuminate distant spots too much.
This review is about item#36623045.