Buy more than* S$200* and get FREE SHIPPING

Onroad Motorcycle Tire

4.69 (13)
Pattern
BT45
...see all>
Product Options
ADD TO CART
Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Tire Size Type Specification Tread Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Tire Size Type Specification Tread Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.75 (minimum) 3.50 (maximum) 54H 17 3 589 110/70-17 F T/L For Front 106 1PC 1 MCS07805 36636056 149.99 SGD
Shipped after 2018-05-01
1.85 (minimum) 2.75 (maximum) 57H 19 2.5 663 100/90-19 F W/T For Front 100 1PC 1 MCS09233 36636135 149.99 SGD
In stock
2.50 (minimum) 3.50 (maximum) 65H - 3 638 130/80-17 R T/L For Rear 131 1PC 1 MCS07985 36636214 209.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 3.00 (maximum) 61H - 2.75 624 120/80-17 R T/L For Rear 121 1PC 1 MCS07986 36636187 179.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 3.00 (maximum) 60H - 2.5 630 110/90-17 R T/L For Rear 110 1PC 1 MCS08101 36636171 169.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 3.00 (maximum) 62H - 2.75 654 120/80-18 R T/L For Rear 120 1PC 1 MCS08638 36636284 209.99 SGD
In stock
3.50 (minimum) 4.50 (maximum) 67H - 4 652 140/70-18 R T/L For Rear 145 1PC 1 MCS08265 36636302 209.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 3.00 (maximum) 58H - 2.5 633 110/80-18 R T/L For Rear 110 1PC 1 MCS08607 36636266 169.99 SGD
Shipped after 2018-05-01
1.85 (minimum) 2.50 (maximum) 56H - 2.15 651 3.50-18 F W/T For Front 104 1PC 1 MCS08350 36636083 169.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 3.00 (maximum) 64H - 2.15 675 4.00-18 R T/L For Rear 117 1PC 1 MCS08398 36636257 199.99 SGD
Shipped after 2018-05-01
3.00 (minimum) 3.50 (maximum) 58H - 3.5 605 120/70-17 F T/L For Front 123 1PC 1 MCS07832 36636074 159.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 3.00 (maximum) 57H - 2.5 608 110/80-17 F T/L For Front 107 1PC 1 MCS07957 36636065 159.99 SGD
Shipped after 2018-05-01
2.50 (minimum) 3.50 (maximum) 67H - 3 636 130/90-16 R T/L For Rear 132 1PC 1 MCS07375 36636162 209.99 SGD
N/A
3.50 (minimum) 4.50 (maximum) 66H - 4 627 140/70-17 R T/L For Rear 145 1PC 1 MCS07866 36636223 189.99 SGD
Shipped after 2018-05-01
3.50 (minimum) 4.50 (maximum) 69H - 4 641 150/70-17 R T/L For Rear 149 1PC 1 MCS07878 36636232 209.99 SGD
Shipped after 2018-05-01
1.85 (minimum) 2.75 (maximum) 56H - 2.5 637 100/90-18 F T/L For Front 100 1PC 1 MCS08707 36636117 169.99 SGD
Shipped after 2018-05-01
1.85 (minimum) 2.50 (maximum) 54H 19 2.5 663 3.25-19 F T/L For Front 100 1PC 1 MCS09127 36636126 179.99 SGD
Shipped after 2018-05-01
3.50 (minimum) 4.50 (maximum) 70H - 4 668 150/70-18 R T/L For Rear 149 1PC 1 MCS08266 36636311 -
Discontinued
[x]
1.85 (minimum) 2.75 (maximum) 53H - 2.5 617 100/80-18 F T/L For Front 100 1PC 1 MCS08512 36636101 149.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 3.00 (maximum) 61H - 2.5 655 110/90-18 R T/L For Rear 110 1PC 1 MCS08732 36636275 199.99 SGD
Shipped after 2018-05-01
1.85 (minimum) 2.75 (maximum) 52H - 2.5 595 100/80-17 F T/L For Front 100 1PC 1 MCS07917 36636047 139.99 SGD
Shipped after 2018-05-01
3.00 (minimum) 4.00 (maximum) 62H - 3.5 617 130/70-17 R T/L For Rear 136 1PC 1 MCS07849 36636196 179.99 SGD
Shipped after 2018-05-01
3.00 (minimum) 4.00 (maximum) 63H - 3.5 637 130/70-18 R T/L For Rear 128 1PC 1 MCS08264 36636293 189.99 SGD
Shipped after 2018-05-01
1.85 (minimum) 2.50 (maximum) 54H 21 2.15 702 90/90-21 F T/L For Front 92 1PC 1 MCS01253 36636153 169.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 2.75 (maximum) 54H 16 2.5 586 100/90-16 F T/L For Front 100 1PC 1 MCS07374 36636031 139.99 SGD
Shipped after 2018-05-01
2.15 (minimum) 2.75 (maximum) 64H 18 2.15 675 4.00-18 R W/T For Rear 117 1PC 1 MCS08399 36636241 179.99 SGD
In stock
1.85 (minimum) 2.50 (maximum) 51H 18 2.15 619 90/90-18 F T/L For Front 89 1PC 1 MCS08674 36636092 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Tire change of motorcycle
5
From Japan
On 2017-05-31 12:58:00
It was attached to Triumph T140. The feel of running was very satisfied very much. The front had tubing but the rear had only tubeless size, I used it with a tube inserted, but I think the replacement work itself is solid
This review is about item#36636126.
Tire exchange
5
From Japan
On 2017-02-27 14:47:58
You can participate in touring etc. without worry with new tires.
This review is about item#36636117.
Maintenance of motorcycle
5
From Japan
On 2016-12-07 13:04:33
The sense of banking from straight ahead is straightforward and linear. It was a very easy to handle tire with a good balance of grip and durability. Truly Bridgestone.
This review is about item#36636187.
When driving
5
From Japan
On 2016-11-26 01:00:12
Since it is Bridgestone, the product is solid. The date of manufacture was fresh.
This review is about item#36636302.
At touring
5
From Japan
On 2016-10-01 23:41:27
It is a good tire with good ride comfort. This is a rule next time as well.
This review is about item#36636284.
Tire exchange
5
From Japan
On 2016-06-08 18:53:30
I tried using it to lower the maintenance cost of the large type naked of the radial designation, but very much in use feeling it is not uneasy even if it makes it pretty bank in my own udde. After that life is 10000 km or more if it is full mark
This review is about item#36636074.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:38:40
no problem
This review is about item#36636135.
Tire exchange
3
From Japan
On 2015-06-28 15:30:08
I thought whether old inventory will come but I am satisfied with the tire of a new manufacturing year unexpectedly.
This review is about item#36636065.
Used for front tires of old cars
5
From Japan
On 2015-03-31 22:44:24
I am saved very much for manufacturing and selling the old car tire size. I am wearing it in the sports motorcycle of the 1980 's. I think that it is a tire that can run quite comfortably from sports driving to tooling.
This review is about item#36636031.
Tire exchange
5
From Japan
On 2014-06-05 15:45:25
I thought that store was cheap until now, but monotail was the cheapest.
This review is about item#36636257.

Related Products