Buy more than* S$200* and get FREE SHIPPING

Motorcycle Tire

3.50 (2)
Pattern
BT39
Type
T/L
...see all
Product Options
ADD TO CART
Standard Rim Width (inch) Outer Diameter (mm) Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rim Width (inch) Outer Diameter (mm) Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 587 110/70-17 F For Front 108 2.75 (minimum) 54H 17 1PC 1 MCS07806 36636345 159.90 SGD
In stock
2.5 614 110/80-17 F For Front 113 2.15 (minimum) 57H 17 1PC 1 MCS07958 36636354 169.90 SGD
Shipped after 2017-01-25
2.75 628 120/80-17 R For Rear 128 2.15 (minimum) 61H 17 1PC 1 MCS07664 36636372 199.90 SGD
Shipped after 2017-01-25
3.5 621 130/70-17 R For Rear 137 3.00 (minimum) 62H 17 1PC 1 MCS07850 36636381 169.90 SGD
Shipped after 2017-01-25
3.5 637 130/70-18 R For Rear 135 3.00 (minimum) 63H 18 1PC 1 MCS08267 36636415 -
Discontinued
[x]
3 642 130/90-16 R For Rear 138 2.50 (minimum) 67H 16 1PC 1 MCS07377 36636363 209.90 SGD
Shipped after 2017-01-25
3 641 130/90-16 R For Rear 137 2.50 (minimum) 73H 16 1PC 1 MCS07379 36636442 259.90 SGD
Shipped after 2017-01-25
4 652 140/70-18 R For Rear 138 3.50 (minimum) 67H 18 1PC 1 MCS08268 36636424 209.90 SGD
Shipped after 2017-01-25
4 644 150/70-17 R For Rear 150 3.50 (minimum) 69H 17 1PC 1 MCS07889 36636406 209.90 SGD
Shipped after 2017-01-25
4 632 140/70-17 R For Rear 147 3.50 (minimum) 66H 17 1PC 1 MCS07867 36636397 209.90 SGD
Shipped after 2017-01-25
2.5 587 100/90-16 F For Front 104 1.85 (minimum) 54H 16 1PC 1 MCS07376 36636327 149.90 SGD
Shipped after 2017-01-25
2.15 665 100/90-19 F For Front 98 1.85 (minimum) 57H 19 1PC 1 MCS09223 36636433 199.90 SGD
Shipped after 2017-01-25
2.5 594 100/80-17 F For Front 101 1.85 (minimum) 52H 17 1PC 1 MCS07663 36636336 149.90 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Neo Standard Ninja class race of Suzuka Circuit
4
From Japan
On 2013-07-09 17:54:22
It felt heavier than that of the radial tire when you have. When you replace the bead is hard and was a little much. Badly vibration both the front and rear wheels when you first run, I felt hard to very ride. Vibration of considerably lowering the place during cornering the air pressure was reduced, but, according to a high-speed corner is now badly. Since the grip itself is pretty good, it is going to be a thing that will cut the time in a compromise of the condition according or vibration and be adjusted in the suspension.
This review is about item#36636345.
Neo Standard Ninja250 class
3
From Japan
On 2013-07-01 11:20:40
Hard chattering is easy to get compared to a radial tire for bias tire, the entire machine, such as the yawing in high-speed corners and the air pressure to be lower as a measure will be shaken. Again stiffness in hard split will think not enough. Settings of the suspension compared to the radial tire allowing very severe.
This review is about item#36636397.

Related Products