Buy more than* S$200* and get FREE SHIPPING

BATTLAX BT-601SS

4.82 (11)
Pattern
BT601SS
Type
T/L
...see all
Product Options
ADD TO CART
Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Identification Code Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Compound Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Identification Code Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Compound Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 2.5 486 YCX 100/90-12 F For Front 100 2.50 (Minimum) 2.75 (Maximum) Soft 49J 1PC 1 SCS02016 36636555 119.90 SGD
Shipped after 2017-07-24
- 2.75 501 YCZ 120/80-12 R For Rear 122 2.75 (minimum) 3.50 (maximum) Hard 55J 1PC 1 SCS02020 36636582 159.90 SGD
Shipped after 2017-08-07
12 2.5 486 YCY 100/90-12 F For the front 100 2.5 (Minimum) 2.75 (Maximum) Medium 49J 1PC 1 SCS02017 36636564 119.90 SGD
Shipped after 2017-07-24
12 2.75 501 YCY 120/80-12 R For the rear 122 2.75 (Minimum) 3.50 (Maximum) Medium 55J 1PC 1 SCS02019 36636573 159.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Mini bike race
5
From Japan
On 2017-06-29 22:46:19
I have been using it for a long time, there is a sense of security! I just want to try Dunlop to try it.
This review is about item#36636555.
race
5
From Japan
On 2016-07-08 11:13:11
Early arrival even after ordering, we are very satisfied with the new manufacturing
This review is about item#36636573.
Mini Bakrace
5
From Japan
On 2016-06-07 20:27:49
Arrival was early and the manufacturing year was new and it was very good
This review is about item#36636564.
Mini bike race
5
From Japan
On 2016-05-25 08:52:24
I have no sense of security, I use it for practice in the race. Although I also use tires from other manufacturers occasionally, although durability is high, the sense of security and stability of the grip is overwhelmingly 601 SS, if it is used for racing.
This review is about item#36636564.
Mini bike race and practice running
3
From Japan
On 2016-01-13 14:42:10
I was relieved that a new item of manufacture date came. As the reduction is early, we are planning to order again soon.
This review is about item#36636573.
race
5
From Japan
On 2015-11-04 23:27:22
It is a huge grip force, but it is a tough tire for your wallet because it has no durability.
This review is about item#36636564.
Circuit run, participation in the race
5
From Japan
On 2015-07-28 22:39:02
It is a classic in the mini bike race, but I will not disappoint you. Even if banking to the place where the step arrives it rarely slips, even if opening the accelerator from the full bank which maintained the cornering speed, it definitely sticks and goes forward. The sense of stability when entering a corner while applying a brake is enormous, and there is no disorder of behavior. (I think that preference is divided between BS of the brake and DL of initial turning because the characteristics are different from DL around here.) The bust time at the time attack is not so different, the DL has better feeling of initial turning However, I think that in the stuttering competing near the limit like the race, the army will rise to the BS. It is an item of trust.
This review is about item#36636564.
Used for mini bike racing vehicles
5
From Japan
On 2015-07-17 09:34:00
The tire itself is continuously used and highly reliable. At the 10% discount there was a considerable sense of value and this time I bought it for stock.
This review is about item#36636573.
I am using it for a race tire.
5
From Japan
On 2015-07-02 13:31:32
It arrived quickly. If you purchase at 10% OFF it is quite cheap.
This review is about item#36636555.
race
5
From Japan
On 2015-03-02 14:06:29
The new tire reaches from manufacturing. If it is 10% off it is a purchase.
This review is about item#36636555.

Related Products