Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BATTLAX BT-39SS Mini

4.67 (6)
Pattern
BT39SS Mini
Type
TL
...see all>
Product Options
ADD TO CART
Compound Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Identification Code Tire Size Specification Rim Diameter (inch) Tread Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compound Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Identification Code Tire Size Specification Rim Diameter (inch) Tread Width (mm) Allowable Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium 51J 2.15 439 YCY 3.50-10 For back and forth use 10 97 2.15 (minimum) 2.50 (maximum) 1PC 1 SCS01764 36636625 109.99 SGD
Shipped after 2018-12-13
Medium 42J 2.15 410 YCY 3.00-10 For back and forth use 10 80 1.85 (minimum) 2.15 (maximum) 1PC 1 SCS01766 36636607 86.99 SGD
Shipped after 2018-06-25
Wet 55J 2.75 505 YEK 120/80-12 R For Rear - 119 2.75 (minimum) 3.50 (maximum) 1PC 1 SCS02164 36636661 -
Discontinued
[x]
Wet 49J 2.5 487 YEK 100/90-12 F For Front - 100 2.50 (minimum) 2.75 (maximum) 1PC 1 SCS02163 36636652 -
Discontinued
[x]
Seo \ shift 42J 2.15 416 YCX 3.00-10 For back and forth use - 84 1.85 (minimum) 2.15 (maximum) 1PC 1 SCS01765 36636591 86.99 SGD
Shipped after 2018-06-25
- 50J 2.15 416 - 90/90-10 For back and forth use - 90 2.15 (minimum) 2.50 (maximum) 1PC 1 SCS01767 36636643 94.99 SGD
Shipped after 2018-06-25
Seo \ shift 51J 2.15 439 YCX 3.50-10 For back and forth use - 97 2.15 (minimum) 2.50 (maximum) 1PC 1 SCS01763 36636616 97.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Scooter race
4
From Japan
On 2018-05-18 19:43:07
In the race, there is only this tire! There is a grip of about. It is still better if there is all size soft tire if possible.
This review is about item#36636591.
Sports run
5
From Japan
On 2017-05-27 00:05:05
Good grip and good control. I like it.
This review is about item#36636591.
Circuit driving
5
From Japan
On 2017-03-14 08:16:49
I always use this tire as it grips to almighty.
This review is about item#36636591.
Used as a hobby
5
From Japan
On 2016-07-07 21:14:55
I bought it because it has a good reputation.
This review is about item#36636607.
Mini bike race
4
From Japan
On 2015-06-27 07:15:25
Rain is extraordinarily good this tire ♪ I feel bad about a little rolling, but this season is cooler than a certain mainstream tire in the cold season
This review is about item#36636607.
Replacing the original tire
5
From Japan
On 2014-09-09 22:08:05
I am satisfied with both the product and the amount of money. After breaking in about 50 km, I ran full-open in the rain but it was a stable grip force. Although it is a dry tire, I think it is a good tire with a bit of rain. Also, although the same item is sold at a similar price, MonotaRO says it is a real low price because it is free shipping when buying a bulk, so it is saved.
This review is about item#36636607.

Related Products