Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vintage Motorcycle Tire

5.00 (1)
Pattern
AC01
Type
W/T
Specification
For Front
...see all>
Product Options
ADD TO CART
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 1.85 (minimum) 2.50 (maximum) 51H - 2.15 620 90/90-18 F 1PC 1 MCS05662 36637273 149.99 SGD
Shipped after 2018-07-02
104 1.85 (minimum) 2.50 (maximum) 56H - 2.15 651 3.50H18 F 1PC 1 MCS05175 36637255 159.99 SGD
Shipped after 2018-07-02
88 1.85 (minimum) 2.15 (maximum) 51P - 1.85 619 90/90-18 F 1PC 1 MCS05646 36637264 149.99 SGD
Shipped after 2018-07-02
103 2.15 (minimum) 2.50 (maximum) 57H 19 2.15 672 3.50H19 F 1PC 1 MCS06409 36637282 159.99 SGD
Shipped after 2018-08-06
60 1.40 (minimum) 1.60 (maximum) 40L 18 1.6 591 2.50-18 F 1PC 1 MCS08282 36637246 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Showa 39 fitted in former motorcycle circuit running vehicle (Honda CS 90 racer)
5
From Japan
On 2016-03-29 16:41:02
This product is also used for the Honda CB 92 racer and I am very satisfied.
This review is about item#36637246.

Related Products