Buy more than* S$200* and get FREE SHIPPING

Vintage Motorcycle Tire

5.00 (1)
Pattern
AC02
Type
W/T
Specification
For Rear
...see all>
Product Options
ADD TO CART
Rim Diameter (inch) Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 64 1.40 (minimum) 1.60 (maximum) 40L 1.6 593 2.50-18 R 1PC 1 MCS08283 36637316 93.99 SGD
Shipped after 2018-01-29
- 113 2.15 (minimum) 2.75 (maximum) 61H 2.50 657 110/90-18 R 1PC 1 MCS05677 36637334 179.99 SGD
Shipped after 2018-04-26
- 111 2.15 (minimum) 2.50 (maximum) 60H 2.15 630 110/90-17 R 1PC 1 MCS00448 36637307 179.99 SGD
Shipped after 2018-01-29
- 111 2.15 (minimum) 2.50 (maximum) 60P 2.15 628 110/90-17 R 1PC 1 MCS00556 36637291 169.99 SGD
Shipped after 2018-01-29
- 117 2.15 (minimum) 2.50 (maximum) 64H 2.15 675 4.00H18 R 1PC 1 MCS05392 36637325 179.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2016-10-17 16:42:27
I am putting it on Honda CB 92 with the tire normally used for Circuit Driving.
This review is about item#36637316.

Related Products