Buy more than* S$200* and get FREE SHIPPING

Trail Wing TW-301

5.00 (7)
Rim Diameter (inch)
21
Pattern
TW301
Type
W/T
...see all>
Product Options
ADD TO CART
Standard Rim Width (inch) Outer Diameter (mm) Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rim Width (inch) Outer Diameter (mm) Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 698 80/100-21 F For Front 83 1.60 (minimum) 2.15 (maximum) 51P 1PC 1 MCS01255 36637587 119.99 SGD
Shipped after 2018-01-31
1.6 703 3.00-21 F For Front 89 1.60 (minimum) 1.85 (maximum) 51P 1PC 1 MCS09517 36637571 129.99 SGD
In stock
1.85 698 90/90-21 F For Front 88 1.85 (minimum) 2.50 (maximum) 54S 1PC 1 MCS09653 36637596 149.99 SGD
Shipped after 2018-01-31
1.60 690 2.75-21 F For the front 83 1.40 (Minimum) 1.85 (Maximum) 45P 1PC 1 MCS09454 36637562 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Yamaha WR 250 R front tire
5
From Japan
On 2017-11-25 10:42:57
It is genuine and has a sense of security. Despite being an off-road tire, it grips very well even on a paved road and is controllable.
This review is about item#36637587.
Serow
5
From Japan
On 2017-09-04 20:23:46
Some people say that off performance is slightly lower, but they do not always run off only and I think that I am satisfied. I am using it because of good grip at load and durability is good.
This review is about item#36637562.
Maintenance of the motorcycle
5
From Japan
On 2017-04-27 18:36:35
I am very satisfied that I can buy it cheaply anywhere earlier.
This review is about item#36637562.
When maintenance of the motorcycle
5
From Japan
On 2017-04-20 07:40:52
It was a tire this time, so I have often seen shipping in a naked condition, but the packing condition is also very satisfied very well.
This review is about item#36637562.
Tire exchange
5
From Japan
On 2017-02-27 11:19:35
nice! The cosa manufacture date was also new and the quality was also good.
This review is about item#36637571.
Touring with forest roads
5
From Japan
On 2015-03-20 18:46:37
On performance is sufficient. Reduction is also slow and can be laid down, but it is impossible to impossible because it is a level that you can run at off level.
This review is about item#36637562.
Tire exchange
5
From Japan
On 2014-10-31 08:36:08
Although it is used up to now, the performance on the general road is a level that can satisfy both grip and abrasion resistance. There is no problem if the forest road also runs leisurely. Because it is on, the difficulty is impossible. It is useful for touring which connect forest roads.
This review is about item#36637562.

Related Products