Buy more than* S$200* and get FREE SHIPPING

TRAIL WING TW-302

4.75 (4)
Pattern
TW302
Specification
For Rear
...see all
Product Options
ADD TO CART
Rim Diameter (inch) Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Outer Diameter (mm) Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 120 2.15 (minimum) 2.50 (maximum) 63P 2.15 658 4.60-18 R W/T 1PC 1 MCS08473 36637623 149.90 SGD
Shipped after 2017-03-30
18 107 1.85 (Minimum) 2.50 (Maximum) 59P 2.15 645 4.10-18 R W/T 1PC 1 MCS08410 36637614 129.90 SGD
In stock
- 120 2.15 (minimum) 2.50 (maximum) 62P 2.15 658 120/80-18 R W/T 1PC 1 MCS08632 36637632 159.90 SGD
Shipped after 2017-04-03
- 138 2.50 (minimum) 3.50 (maximum) 66S 3.00 675 130/80-18 R W/T 1PC 1 MCS08647 36637666 179.90 SGD
Shipped after 2017-04-03
- 119 2.15 (minimum) 2.75 (maximum) 62P 2.15 654 120/80-18 R W/T 1PC 1 MCS04243 36637641 159.90 SGD
Shipped after 2017-04-03
- 120 2.15 (minimum) 2.50 (maximum) 62P 2.15 632 4.60-17 R W/T 1PC 1 MCS07759 36637605 129.90 SGD
Shipped after 2017-04-03
- 120 2.15 (minimum) 2.50 (maximum) 62P 2.15 658 120/80-18 R T/L 1PC 1 MCS08631 36637657 179.90 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-02-27 11:19:48
nice! COSPA manufacturing date also was also good new quality.
This review is about item#36637623.
Forest road, general road, touring
4
From Japan
On 2016-09-14 10:05:56
During the recombination of the tire previous range not but hinder felt a little stiffer than Dunlop, wearing which was Kendataiya noise than, vibration is felt less It hopes to tread 3 division structure SACT to achieve both have the first time adoption of the grip (Sakuto) to off-road tire When the luggage arrived, I want you to cardboard packing wrapped because the dirt was noticeable tire in plastic
This review is about item#36637623.
Periodic replacement
5
From Japan
On 2014-12-14 10:38:22
Off bike is a fast decrease of the tire. We hope to wear down the characteristics of this tire.
This review is about item#36637632.
I use a tough riding, such as public road mountain road.
5
From Japan
On 2014-08-06 13:31:12
It was used in the production end of the Honda MTX50R 30 years ago. Acceptable rim width but had been 6.6 mm over on one side 3.3 mm was able to snap without difficulty in the tire replacement bar purchased in the same same store. Although we examined various, blocks of the larger and block 4 horizontal split something like fit to the rim width 3.00 am satisfied because there was no other. Also on-road there is a smooth riding feeling. Cornering will fall comfortably surprisingly round of late of the tire cross-sectional shape. Block groove is quite deeply, but also expect to exhaustion endurance, but there it is from this.
This review is about item#36637614.

Related Products