Buy more than* S$200* and get FREE SHIPPING

HOOP3 B03

4.86 (7)
Pattern
HOOP3
Type
TL
Specification
For Front
...see all>
Product Options
ADD TO CART
Tire Size Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tire Size Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120/70-13 F 121 2.75 (minimum) 3.50 (maximum) 53L - 3.5 501 1PC 1 SCS03012 36637885 -
Discontinued
[x]
110/90-13 F 105 2.15 (minimum) 3.00 (maximum) 55P - 2.5 526 1PC 1 SCS03035 36637876 109.99 SGD
In stock
120/70-14 F 119 2.75 (minimum) 3.75 (maximum) 55S - 3.5 525 1PC 1 MCS07110 36637894 119.99 SGD
Shipped after 2018-01-29
110/90-12 F 108 2.15 (minimum) 3.00 (maximum) 64L 12 2.5 503 1PC 1 SCS02130 36637851 -
Discontinued
[x]
110/70-12 F 109 2.50 (minimum) 3.50 (maximum) 47L 12 3 459 1PC 1 SCS02012 36637842 -
Discontinued
[x]
120/80-14 F 118 2.50 (minimum) 3.00 (maximum) 58S 14 2.75 548 1PC 1 MCS07112 36637903 -
Discontinued
[x]
110/90-13 F 115 2.15 (minimum) 3.00 (maximum) 55P 13 2.5 533 1PC 1 SCS03009 36637867 -
Discontinued
[x]
ADD TO CART

Related Products