Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HOOP2 B02

4.42 (24)
Pattern
HOOP2
Type
TL
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Tire Size Specification Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Rim Diameter (inch) Standard Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
476 120/70-12 For back and forth use 117 2.75 (minimum) 3.50 (maximum) 51L 12 3.5 1PC 1 SCS02125 36637964 -
Discontinued
[x]
488 130/70-12 R For Rear 126 3.00 (minimum) 3.50 (maximum) 62L 12 3.5 1PC 1 SCS02126 36637973 -
Discontinued
[x]
516 130/70-13 R For Rear 129 2.75 (minimum) 3.50 (maximum) 57P 13 3.5 1PC 1 SCS03010 36638007 -
Discontinued
[x]
543 150/70-13 R For Rear 144 3.50 (minimum) 4.50 (maximum) 64S 13 4 1PC 1 MCS07113 36638025 -
Discontinued
[x]
528 140/70-13 R For Rear 141 3.50 (minimum) 4.50 (maximum) 61P 13 4 1PC 1 MCS00019 36638016 -
Discontinued
[x]
452 110/90-10 R For Rear 109 2.15 (minimum) 3.00 (maximum) 51J 10 2.5 1PC 1 SCS01776 36637955 -
Discontinued
[x]
568 150/70-14 R For Rear 156 3.50 (minimum) 4.50 (maximum) 66S - 4 1PC 1 MCS07111 36638034 169.99 SGD
Shipped after 2018-07-02
500 140/70-12 R For Rear 141 3.50 (minimum) 4.50 (maximum) 65L - 3.75 1PC 1 SCS02128 36637982 -
Discontinued
[x]
492 130/60-13 R For Rear 125 3.00 (minimum) 4.00 (maximum) 53L - 3.5 1PC 1 SCS03008 36637991 98.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.42
24 Customer Reviews
The reviews are automatic translation.
newspaper delivery
5
From Japan
On 2016-10-21 17:14:53
Although I was using Dunlops and IRC, durability and grip are completely different. The price is also reasonable, so it's recommended.
This review is about item#36637955.
To the rear of the Mugam.
3
From Japan
On 2016-10-10 17:06:12
Returned from Asian tire. It's completely different (lol
This review is about item#36637991.
On the front tire
5
From Japan
On 2016-08-22 16:06:37
I am extremely satisfied because it is an exchange from a tire made in China to a domestic BS. I bought it with MonotaRO because the price is also cheap.
This review is about item#36637991.
Tire exchange
5
From Japan
On 2016-07-28 17:38:36
I think that it was inexpensive and could be purchased with firm packaging & shipping.
This review is about item#36637973.
newspaper
5
From Japan
On 2016-05-31 17:57:58
There is a sense of stability during running.
This review is about item#36637955.
Replacing your scooter
4
From Japan
On 2016-04-15 20:14:25
It seems that the grip force is considerably better than the IRC MB-67 that was previously installed, but the wear resistance seems to decrease by about 20% faster. Because the owner is generally satisfied, I ordered and installed the same product again.
This review is about item#36637964.
Exchange
5
From Japan
On 2016-04-14 03:35:33
It is a long-lasting and good grip tire. It is economical.
This review is about item#36637955.
newspaper delivery
5
From Japan
On 2015-11-13 09:00:30
It will withstand even a heavy load and it is good to run.
This review is about item#36637955.
Tire exchange
5
From Japan
On 2015-11-02 20:39:25
Very cheap, kind and polite correspondence, we are satisfied.
This review is about item#36637955.
Tire exchange
3
From Japan
On 2015-11-02 16:14:39
I reached the tire which I have not attached yet in bare state! I wondered if I was rolling around! It is! It is! It is! It is! Do not order again
This review is about item#36638016.

Related Products