Buy more than* S$200* and get FREE SHIPPING

Motorcycle Tire

4.14 (7)
Pattern
G511
Type
W/T
Specification
For Front
...see all>
Product Options
ADD TO CART
Tread Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Outer Diameter (mm) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tread Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Outer Diameter (mm) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 42P 18 611 2.75-18 F 1PC 1 MCS05042 36639626 88.99 SGD
Shipped after 2018-05-02
87 51S 18 616 90/90-18 F 1PC 1 MCS05664 36639635 119.99 SGD
Shipped after 2018-05-02
69 36L 16 544 2.50-16 F 1PC 1 MCS00061 36639592 60.99 SGD
Shipped after 2018-05-02
66 40L 18 594 2.50-18 F 1PC 1 MCS05017 36639617 -
Discontinued
[x]
65 32L 14 488 2.50-14 F 1PC 1 MCS07075 36639583 62.99 SGD
In stock
82 45P 16 567 80/100-16 F 1PC 1 MCS00127 36639601 76.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
To Ty Cub
5
From Japan
On 2017-07-21 11:37:23
16-inch tires are useful as practical tires have no choice. The standard product (made by DL) of Ty Cab (Indonesia) has deteriorated now at the time, so I exchanged it by myself (manpower) for testing. Even if you buy a tire lever, tube and rim tape at the same time it is considerably cheaper. Although it becomes a lightweight body than the motorcycle on the design of the tire, grip is also a good feeling, it can be relieved even on a wet road. I used it for the front, but because there is no 16 inch model to be combined with the rear, it is regrettable that the manufacturers are not gathered at the front and the rear, but it can not be helped well. This model, it seems that the delivery date will take a bit, so it is a difficult point to order as you can afford, but you can recommend it.
This review is about item#36639592.
Used for 125cc bike
2
From Japan
On 2017-06-19 11:06:18
I think that the price is high considering the size and grade of goods.
This review is about item#36639626.
Little Cub
4
From Japan
On 2017-06-02 14:40:10
Because I was not on IRC but on my own, I always stayed here. A stone is caught in a small hole in the IRC, but here it is not caught. But Bridgestone has a very strong beat (lol)
This review is about item#36639583.
For bike replacement
5
From Japan
On 2015-08-17 19:24:01
There is a sense of security in grip power. It is enough to recommend it to my family and friends.
This review is about item#36639626.
When bike tire is exchanged
4
From Japan
On 2014-11-11 19:42:26
Since the quality of the product has been experienced enough, I have purchased it because I was fully aware of it. The problem is the delivery date. There is a reason, I ordered it on October 11, but it was shipped as soon as 11/4. Because the price is cheap, I will also buy it next time, but I will not forget the earlier order before it becomes necessary.
This review is about item#36639626.
Used for sales vehicles K125
4
From Japan
On 2014-01-07 09:38:43
Since it is the same size as before and after, it is shared and used. Although feeling of grip etc. is perfect, because it is diverted for the front wheels for the rear wheels (the rear wheels are opposite to the direction of rotation) reduction is quick. Since it was about ~ 7 minutes when we used about 500 kilometers, it may take time to examine the exchange, on the order of 2000 kilometers. If you do not spare trouble, you can also rotate forward and backward so you want to take countermeasures while checking wear conditions
This review is about item#36639601.
Used for front of GN125H
5
From Japan
On 2012-10-03 20:24:38
It is used for front of GN125H. Grip, straight running stability, brakes, ride comfort, in all respects it exceeds the new car mounted Sakura tire. It is a recommended tire that perfectly matches the suspension and frame rigidity of GN125H. The step is grounded In the full bank state it is cleanly grounded to the end of the tire. Please make Bridgestone Rear's size 3, 50-16 by all means. Current IRC NR - 21 can only be selected.
This review is about item#36639626.

Related Products