Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Pattern Tire Size Type Specification Number of Tire Ply Identification Code Compatible Tread Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Tire Size Type Specification Number of Tire Ply Identification Code Compatible Tread Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TW203 130/80-18 F W/T For Front - - - 129 66P 18 677 1PC 1 MCS08646 36639994 189.99 SGD
Shipped after 2018-05-08
TW3 3.50-10 W/T For back and forth use 4PR - ON subject 96 4PR 10 444 1PC 1 SCS00176 36640064 70.99 SGD
In stock
TW48 140/80-17 R W/T For Rear - - - 145 69H - 661 1PC 1 MCS00543 36640651 -
Discontinued
[x]
TW48 130/80-17 R T/L For Rear - - - 127 65H - 642 1PC 1 MCS00603 36640633 -
Discontinued
[x]
TW48 120/90-17 R W/T For Rear - - - 125 64S - 652 1PC 1 MCS08000 36640624 179.99 SGD
Shipped after 2018-05-09
TW47 90/90-21 F T/L For Front - - - 92 54H 21 701 1PC 1 MCS01172 36640615 -
Discontinued
[x]
TW152 130/80R17 R W/T For Rear - - - 131 65H - 639 1PC 1 MCR01480 36639924 299.99 SGD
Shipped after 2018-05-09
TW101 100/90-19 F W/T For Front - - - 99 57H 19 668 1PC 1 MCS00954 36639863 269.99 SGD
Shipped after 2018-05-09
TW47 90/90-21 F W/T For Front - - - 93 54S 21 694 1PC 1 MCS01193 36640597 159.99 SGD
Shipped after 2018-05-09
TW42 120/90-17 R W/T For Rear - - - 123 64S - 646 1PC 1 MCS00383 36640536 179.99 SGD
Shipped after 2018-05-09
TW42 130/90-17 R W/T For Rear - - - 137 68S - 669 1PC 1 MCS00394 36640554 -
Discontinued
[x]
TW42 130/80-17 R W/T For Rear - - - 129 65S - 651 1PC 1 MCS00580 36640545 219.99 SGD
Shipped after 2018-05-09
TW42 4.10-18 R W/T For Rear - - - 102 59P - 645 1PC 1 MCS05442 36640563 -
Discontinued
[x]
TW41 80/100-21 F W/T For Front - - - 85 51P 21 702 1PC 1 MCS09711 36640527 139.99 SGD
Shipped after 2018-05-09
TW152 150/70R17 R TL For Rear - F ON mainly 154 69H - 646 1PC 1 MCR02437 36639942 299.99 SGD
Shipped after 2018-05-09
TW47 90/90-21 F W/T For Front - - - 94 54H 21 705 1PC 1 MCS01156 36640606 -
Discontinued
[x]
TW38 130/90-10 R T/L For Rear - - - 131 59J - 491 1PC 1 SCS00340 36640457 129.99 SGD
Shipped after 2018-05-09
TW 4.00-10 W/T For back and forth use - - - 105 2PR - 456 1PC 1 SCS00172 36640021 109.99 SGD
Shipped after 2018-05-07
TW101 110/80R19 F TL For Front - F ON mainly 108 59H 19 659 1PC 1 MCR05010 36639872 269.99 SGD
Shipped after 2018-05-09
TW101 90/90-21 F W/T For Front - - - 94 54H 21 702 1PC 1 MCS01152 36639915 269.99 SGD
Shipped after 2018-05-09
TW24 4.00-18 R W/T For Rear - - - 110 64P - 685 1PC 1 MCS05300 36640283 159.99 SGD
Shipped after 2018-05-09
TW202 120/90-16 R W/T For Rear - - - 127 63P - 619 1PC 1 MCS00328 36639985 149.99 SGD
Shipped after 2018-05-09
TW152 150/70R17 R T/L For Rear - - - 154 69V - 646 1PC 1 MCR02627 36639967 -
Discontinued
[x]
TW48 130/90-17 R W/T For Rear - - - 136 68S - 669 1PC 1 MCS00440 36640642 -
Discontinued
[x]
TW42 120/90-18 R W/T For Rear - - - 121 65P - 672 1PC 1 MCS08746 36640572 189.99 SGD
Shipped after 2018-05-09
TW41 90/90-21 F W/T For Front - - - 93 54S 21 700 1PC 1 MCS01196 36640511 159.99 SGD
Shipped after 2018-05-09
TW37 120/90-10 F T/L For Front - - - 122 54J - 473 1PC 1 SCS00339 36640441 109.99 SGD
Shipped after 2018-05-09
TW152 150/70R17 R TL For Rear - G ON mainly 155 69H - 645 1PC 1 MCR02215 36639951 299.99 SGD
Shipped after 2018-05-09
TW101 110/80R19 F TL For Front - G ON mainly 110 59H 19 657 1PC 1 MCR05006 36639881 269.99 SGD
Shipped after 2018-05-09
TW23 2.75-21 F W/T For Front - - - 79 45P 21 696 1PC 1 MCS01027 36640274 139.99 SGD
Shipped after 2018-05-09
TW 3.25-17 W/T For back and forth use - - - 87 50P - 616 1PC 1 MCS00509 36640037 -
Discontinued
[x]
TW201 80/100-19 F W/T For Front - - - 85 49P 19 645 1PC 1 MCS00996 36639976 109.99 SGD
Shipped after 2018-05-09
TW152 140/80R17 R W/T For Rear - - - 142 69H - 659 1PC 1 MCR01550 36639933 309.99 SGD
Shipped after 2018-05-09
TW101 110/80R19 F T/L For Front - - - 110 59V 19 657 1PC 1 MCR05013 36639906 -
Discontinued
[x]
TW101 110/80R19 F T/L For Front - - - 107 59H 19 667 1PC 1 MCR05014 36639897 269.99 SGD
Shipped after 2018-05-09
TW204 180/80-14 R W/T For the rear - - - 175 78P 14 647 1PC 1 MCS07061 36640003 219.99 SGD
Shipped after 2018-05-09
TW2 3.50-8 W/T Before and after the Union 2PR - ON Principle 99 2PR 8 388 1PC 1 SCS00054 36640055 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Driving off-road
4
From Japan
On 2017-07-27 20:32:28
I am satisfied with the off-road traveling tremendously.
This review is about item#36640064.
Maintenance of the motorcycle
1
From Japan
On 2017-07-13 20:10:15
I arrived at the manufacturer delayed 2 weeks delay. There is no packing, it is being sent in a state of prime. Only the price was good. I will never order again.
This review is about item#36640283.
Maintenance of the motorcycle
1
From Japan
On 2017-07-13 18:42:15
I ordered because the delivery date was 4 days, but after 2 weeks or later I was delayed and I could not use it for the event I planned.
This review is about item#36640283.
I purchased it as a tire replacement for DAX
5
From Japan
On 2017-03-01 16:18:09
The price was also cheap, the goods also arrived soon, it was made in Japan at Bridgestone. Tire replacement work also ended successfully. If there is opportunity I would like to purchase again.
This review is about item#36640021.
Used for front tire of Gyro UP X
5
From Japan
On 2017-01-28 14:54:09
I like it because it gets a little bigger. Just a little ride will get worse.
This review is about item#36640021.
Gyro UP
5
From Japan
On 2016-08-07 15:16:57
I bought it at half price of a specialty shop. Of course it is the same item. Installation is also no problem
This review is about item#36640021.
Two wheels
3
From Japan
On 2015-12-19 10:40:52
it is normal.
This review is about item#36640064.
Repair
5
From Japan
On 2015-09-20 21:10:50
Satisfied
This review is about item#36640021.
Bike tire
5
From Japan
On 2014-08-03 22:29:39
I was planning to replace myself, so I was looking for a cheap price for this tire. Purchase finds that Monotaro is cheap. Although I have not exchanged yet, I feel it touched I feel like grip looks good, so I am looking forward to exchanging and running. If so, I will purchase again.
This review is about item#36639994.
Used for Honda Monkey
5
From Japan
On 2014-07-09 13:10:31
Even if the mountain of the tire used for the old car of the Honda monkey is still cured it was exchanged. The steering wheel became stable and it became easy to ride.
This review is about item#36640055.

Related Products