Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Main Compatible Vehicle Pattern Tire Size Type Size Specification Tread Width (mm) Outer Diameter (mm) Rim Diameter (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Pattern Tire Size Type Size Specification Tread Width (mm) Outer Diameter (mm) Rim Diameter (inch) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- ML36 120/90-10 R TL - For Rear 124 473 10 65J 1PC 1 SCS00304 36640965 109.99 SGD
Shipped after 2018-01-26
- ML 2.50-8 W - For back and forth use 61 332 8 4PR 1PC 1 SCS00049 36640721 -
Discontinued
[x]
- ML2 3.50-10 W - For back and forth use 87 431 10 2PR 1PC 1 SCS00132 36640755 -
Discontinued
[x]
- ML39 3.50-10 F W - For Front 91 437 10 41J 1PC 1 SCS00275 36640974 62.99 SGD
In stock
- ML50 110/80-10 TL - For back and forth use 105 431 10 58J 1PC 1 SCS01750 36641001 97.99 SGD
In stock
- ML90 120/80-12 TL - For back and forth use 117 498 - 55J 1PC 1 SCS02162 36641062 119.99 SGD
Shipped after 2018-01-26
- ML50 120/90-10 TL - For back and forth use 117 471 - 56J 1PC 1 SCS01754 36641017 109.99 SGD
Shipped after 2018-01-26
- ML50 110/80-12 TL - For back and forth use 103 484 - 51J 1PC 1 SCS02106 36641026 109.99 SGD
Shipped after 2018-01-26
- ML50 120/80-12 TL - For back and forth use 120 497 - 54J 1PC 1 SCS02107 36641044 119.99 SGD
In stock
- ML50 130/70-12 TL - For back and forth use 124 485 - 49L 1PC 1 SCS02119 36641053 -
Discontinued
[x]
- ML50 120/70-12 TL - For back and forth use 118 473 - 44L 1PC 1 SCS02121 36641035 -
Discontinued
[x]
- ML40 130/90-6 R W - For Rear 108 382 6 53J 1PC 1 SCS00039 36640992 109.99 SGD
Shipped after 2018-01-26
- ML31 3.00-10 F TL - For Front 80 412 - 4PR 1PC 1 SCS00157 36640913 -
Discontinued
[x]
- ML16 3.50-10 R TL - For Rear 93 432 - 2PR 1PC 1 SCS00134 36640782 -
Discontinued
[x]
- ML16 120/90-10 R TL - For Rear 119 470 - 66J 1PC 1 SCS00353 36640807 109.99 SGD
Shipped after 2018-01-26
- ML28 100/90-10 R TL - For Rear 101 435 - 56J 1PC 1 SCS00342 36640904 -
Discontinued
[x]
- ML27 100/90-10 F TL - For Front 101 437 - 56J 1PC 1 SCS00341 36640895 -
Discontinued
[x]
- ML17 110/100-12 F TL - For Front 106 520 - 67J 1PC 1 SCS00370 36640877 109.99 SGD
In stock
Jorunokabu / TODAY ML31 80/100-10 TL 80/100-10 46J For Front - - - 46J 1PC 1 SCS00278 35113583 62.99 SGD
Shipped after 2018-01-26
- ML32 120/90-10 F TL - For Front 117 472 - 57J 1PC 1 SCS08002 36640931 -
Discontinued
[x]
- ML22 4.50-12 R W - For Rear 122 545 - 2PR 1PC 1 SCS00331 36640886 97.99 SGD
In stock
- ML17 3.50-10 F TL - For Front 93 432 - 2PR 1PC 1 SCS00136 36640834 -
Discontinued
[x]
- ML39 4.00-12 F W - For Front 102 511 - 65J 1PC 1 SCS00332 36640983 82.99 SGD
Shipped after 2018-01-26
- ML35 110/90-10 F TL - For Front 114 452 - 61J 1PC 1 SCS00310 36640956 109.99 SGD
Shipped after 2018-01-26
- ML32 3.00-10 R TL - For Rear 81 409 - 4PR 1PC 1 SCS00159 36640922 -
Discontinued
[x]
- ML32 130/90-10 R TL - For Rear 126 487 - 61J 1PC 1 SCS08003 36640947 -
Discontinued
[x]
- ML2 3.50-10 TL - For back and forth use 83 431 - 2PR 1PC 1 SCS00137 36640764 -
Discontinued
[x]
- ML2 3.50-10 W - For back and forth use 87 435 - 4PR 1PC 1 SCS00146 36640773 -
Discontinued
[x]
- ML 2.75-10 W - For back and forth use 68 396 - 4PR 1PC 1 SCS00104 36640737 -
Discontinued
[x]
- ML16 4.00-10 R TL - For Rear 108 469 - 4PR 1PC 1 SCS00200 36640791 99.99 SGD
N/A
- ML16 2.75-12 R W - For Rear 70 447 - 2PR 1PC 1 SCS00335 36640816 62.99 SGD
Shipped after 2018-01-26
- ML17 4.00-10 F TL - For Front 106 463 - 4PR 1PC 1 SCS00205 36640843 -
Discontinued
[x]
- ML17 2.75-12 F W - For Front 70 447 - 2PR 1PC 1 SCS00333 36640852 57.99 SGD
Shipped after 2018-05-15
GIORCUB / TODAY ML32 80/100-10 T/L - For rear - - 10 46J 1PC 1 SCS00279 35113592 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Tire change of a scooter
4
From Japan
On 2016-12-01 14:01:46
I bought it as a replacement rear tire for fusion. Although it decreased by about 6,000 km, it decreased considerably, but there are still more grooves near the center. It is recommended for those who place importance on town riding and COSPa.
This review is about item#36640807.
Used as a scooter rear wheel for newspaper delivery
5
From Japan
On 2016-10-24 19:23:48
Select a tire that you can use with confidence for use every morning. Although it is the same size with imported tires, I think cost performance is very high.
This review is about item#36641001.
To regular duties
5
From Japan
On 2015-06-24 21:23:41
There is no problem in particular.
This review is about item#36640721.
Tire recombination work
5
From Japan
On 2015-04-16 11:12:41
Very cheap, kind and polite correspondence, we are satisfied.
This review is about item#36640974.
Motorcycle maintenance
5
From Japan
On 2015-04-09 11:07:30
The price is reasonable and the delivery date is sure. Sincerely.
This review is about item#36640791.
Replace mini bike tires
5
From Japan
On 2014-07-25 10:09:54
I exchanged a tire of a mini bike. I was in embarrassment because the size of this hand was not so much else, but I feel satisfied that the inventory seems to be many and the delivery is also done quickly. I would like to also use it again.
This review is about item#36640721.
Tire exchange
5
From Japan
On 2013-06-17 04:43:51
Sidewalls are solid, there is moderate hardness and weight, there is security. Because the shape change is small during running, it can run steadily. Also, because it is not a fashionable trendy design, the balance of car body size and car weight etc of the original scooter is well taken and its goodness is manifested in the running. Blurring of the handle is lost, straight running stability improves. Because it is a front-only tire, the rudder becomes very easy to cut. Furthermore, it seems to be able to withstand use with a considerably high pneumatic pressure, and it seems that it can also be used for heavyweight car models. Although it was a replacement from a cheap tire of a certain D company, the difference in quality is showing up firmly at the price. Even if it is intended for use as a moped scooter, I think that it is a highly recommended tire to those who think that if you can buy peace of mind with money.
This review is about item#36640913.
Used in Honda MF 01 (Space 250)
5
From Japan
On 2013-04-27 14:01:04
I am on the old first freeway (MF 01) and the second generation freeway (MF 03). Initially the tire used Dunlop, but unexpectedly decreasing is early, so if it is this even cheaper one or the like, AUTOWAY scooter tire INNOVA (Inaver) which can be purchased for 2,500 yen is 120 / 90/10 in size of 1,980 It is about 2,780 yen from the yen and roughly half the price so it will decrease somewhat earlier but if I change over and over again I think that the cost per mileage will be much cheaper than the Bridgestone tires Though I bought it about 3 times and tried it down Is wearing at more than three times faster, the sidewall is also poor steering stability and the same size Bridgestone has 10,000 km but this has only about 1/3, before certainly going to 4,000 km The wire mesh will be exposed and it will not run. I tried three kinds of tires of AUTOWAY in the same size, but eventually they are together as a conclusion "the loss of money buying", not going to cheap but going up high. So next time I bought a YIFENG TIRE which is slightly higher than the same price in the same Chinese store price 2,980 yen. This is different from the tire for the scooter of the autoway, although the sidewall of the tire was firm, but with respect to the reduction it is not far behind the Bridgestone, wearing what is called Shinko tire of about 4,000 km, then 3,285 yen Although I saw it, it runs about 5,500 km, the central groove disappears and it becomes the replacement time, 5,000 km does not have Dunlop more than the Shinko tire is a little, but the sidewall is well well possessed, if the Bridgestone If I can not buy it I thought it was the best choice for my next choice. However, Bridgestone ML to buy with Monotaro is a price that cuts 5,000 yen by including shipping cost, although it is only about 1,000 yen compared with other YIFENG (postage included 3,500 yen) and Shinko tire (postage included 3,700 yen), the tire I felt that I had the best purchase when I comprehensively considered as having over twice. I am not a Japanese-made believer, but after all the bike tire is Bridgestone. I will buy only Bridgestone in the future!
This review is about item#36640791.
For replacement
5
From Japan
On 2012-11-15 18:02:26
A tire within one month from manufacturing arrived. It was good not to be old things.
This review is about item#36641001.

Related Products