Buy more than* S$200* and get FREE SHIPPING

Tire, "LEISURE"

5.00 (5)
Number of Tire Ply
4PR
...see all>
Product Options
ADD TO CART
Specification Tread Width (mm) Rim Diameter (inch) Outer Diameter (mm) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Tread Width (mm) Rim Diameter (inch) Outer Diameter (mm) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For back and forth use 131 10 481 RE2 5.4-10 W/T 1PC 1 SCS00251 36641141 99.99 SGD
Shipped after 2018-01-24
For back and forth use 97 10 445 RS 3.50-10 W/T 1PC 1 SCS00143 36641157 -
Discontinued
[x]
For back and forth use 106 8 408 SS 4.00-8 W/T 1PC 1 SCS00075 36641175 75.99 SGD
In stock
Back and forth shared (for snowy road) 104 8 411 SM 4.00-8 W/T 1PC 1 SXS00011 36641184 70.99 SGD
In stock
Back and forth shared (for snowy road) 94 - 443 SM 3.50-10 W/T 1PC 1 SXS00025 36641193 62.99 SGD
Shipped after 2018-05-30
For back and forth use 114 5 326 DC 4.00-5 W 1PC 1 SCS00041 36641087 61.99 SGD
Shipped after 2018-01-24
For back and forth use 168 - 541 RE 6.7-10 W/T 1PC 1 SCS00302 36641114 149.99 SGD
In stock
For back and forth use 172 - 595 RE 6.7-12 W/T 1PC 1 SCS00330 36641123 169.99 SGD
Shipped after 2018-06-13
For back and forth use 134 - 582 RE 5.4-14 W/T 1PC 1 SCS00360 36641132 149.99 SGD
Shipped after 2018-01-24
For back and forth use 132 - 481 JG 5.4-10 W/T 1PC 1 SCS00240 36641096 99.99 SGD
Shipped after 2018-01-24
For back and forth use 98 5 294 DC 3.50-5 W 1PC 1 SCS00022 36641071 48.99 SGD
Shipped after 2018-01-24
For back and forth use 132 - 481 RE 5.4-10 W/T 1PC 1 SCS00250 36641105 99.99 SGD
Shipped after 2018-01-24
Order common use 95 8 392 SP 3.50-8 W/T 1PC 1 SCS00061 36641166 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For old car scooter
5
From Japan
On 2016-07-03 17:29:11
From the explanation "strong appearance, unique tread pattern" and the impression of quite square of the representative image, I was uneasy until honest unpacking, but the actual items are extremely traditional impressions made with the bias tires of the past year So, it seems to be the best for old cars. Regarding the selection of tires, I think that there are many users who place emphasis on design, although of course adapting, so I hope that the actual images are posted in addition to the representative images. Please note that there is no side letter white letter (white letter logo), it is black all over.
This review is about item#36641175.
I exchanged the tire of Bang Bang 125.
5
From Japan
On 2016-03-26 16:46:06
Since it can reach easily at home and can be exchanged, I will order it conveniently.
This review is about item#36641132.
Attached to a commuter motorcycle
5
From Japan
On 2016-03-17 15:26:18
As a tire to be used for commuting, I care about "to last long" and "hard to slip on a rainy day" but I am satisfied with this tire for the moment. In addition, there is "there is a height", "a unique pattern It seems like likes and dislikes, but I personally like it very much
This review is about item#36641166.
For old bicycle restore
5
From Japan
On 2014-07-21 15:58:09
Quality was also good and cheap and saved.
This review is about item#36641096.
Used for Honda's Monkey
5
From Japan
On 2014-06-18 20:49:22
As for the tire, it is domestic after all! made in Japan! I put a life on the tire! I do not buy creditable C, K country made cheap. Of course the tires of the car.
This review is about item#36641166.

Related Products