Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rim Diameter (inch) Outer Diameter (mm) Pattern Tire Size Type Specification Tread Width (mm) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Outer Diameter (mm) Pattern Tire Size Type Specification Tread Width (mm) Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 648 TW30 120/80-18 R TL For Rear 119 62P 1PC 1 MCS08636 36640396 209.90 SGD
Shipped after 2017-03-03
23 757 TW9 3.00-23 F W For Front 90 56P 1PC 1 MCS01235 36640125 169.90 SGD
Shipped after 2017-03-03
- 573 TW8 3.00-16 R W For Rear 80 48P 1PC 1 MCS00125 36640082 95.95 SGD
Shipped after 2017-03-03
- 649 TW30 120/80-18 R W For Rear 117 62P 1PC 1 MCS05913 36640387 179.90 SGD
Shipped after 2017-03-03
- 621 TW40 120/90-16 R W For Rear 124 63P 1PC 1 MCS00167 36640484 159.90 SGD
Shipped after 2017-03-03
- 540 TW9 2.50-16 F W For Front 65 36L 1PC 1 MCS00054 36640107 70.31 SGD
N/A
14 525 TW8 3.00-14 R W For Rear 82 40P 1PC 1 MCS00016 36640073 76.77 SGD
Shipped after 2017-03-03
- 656 TW34 180/80-14 R W For Rear 178 78P 1PC 1 MCS02341 36640414 229.90 SGD
Shipped after 2017-03-03
- 682 TW31 130/80-18 F W For Front 126 66P 1PC 1 MCS05920 36640405 209.90 SGD
Shipped after 2017-03-03
- 648 TW30 4.60-18 R W For Rear 112 63P 1PC 1 MCS05610 36640371 -
Discontinued
[x]
21 702 TW25 3.00-21 F W For Front 85 51P 1PC 1 MCS01088 36640301 -
Discontinued
[x]
21 692 TW19 2.75-21 F W For Front 81 45P 1PC 1 MCS01024 36640247 -
Discontinued
[x]
- 647 TW18 4.10-18 R W For Rear 105 59P 1PC 1 MCS05435 36640204 -
Discontinued
[x]
- 621 TW40 120/90-16 R TL For Rear 124 63P 1PC 1 MCS00169 36640493 169.90 SGD
Shipped after 2017-03-03
19 658 TW39 90/100-19 F W For Front 96 55P 1PC 1 MCS06549 36640466 149.90 SGD
Shipped after 2017-03-03
19 660 TW39 90/100-19 F TL For Front 96 55P 1PC 1 MCS06550 36640475 159.90 SGD
Shipped after 2017-03-03
21 689 TW25 2.75-21 F W For Front 78 45P 1PC 1 MCS01028 36640292 -
Discontinued
[x]
21 674 TW19 70/100-21 F W For Front 75 44P 1PC 1 MCS01218 36640256 119.90 SGD
Shipped after 2017-03-03
- 650 TW18 100/90-18 R W For Rear 107 56P 1PC 1 MCS05800 36640231 139.90 SGD
Shipped after 2017-03-03
- 630 TW18 90/90-18 R W For Rear 100 51P 1PC 1 MCS05802 36640213 119.90 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bike repair of the request from the customer
5
From Japan
On 2016-12-05 14:42:11
Although this tire a little special, if the manufacturer there is no stock is there are many, we have stock Thank you very much for helping me.
This review is about item#36640073.
Commute
5
From Japan
On 2016-02-08 07:23:00
We ride to the TR250, but because genuine tire is off-road, you can not comfortably clear a corner in the worn tires on-road driving. That point TRAIL WING (ON entity) is relieved to have first glance seems to be off the corner is also stable because it is on-road mainly tire, TRAIL WING (ON entity) is the second time of the exchange.
This review is about item#36640466.
Replacement tire
5
From Japan
On 2015-07-13 18:36:32
There is no perfect in performance. Price took advantage because it was an emergency, but there was also cheaper suppliers.
This review is about item#36640073.
To go to the forest road in XT250X (*'∀ `*)
3
From Japan
On 2013-12-03 17:01:10
Purchase to go to the forest road in XT250X (Motard of Selo) of 130 / 80-17. Closer to the size is of a 5.10-17, but by the discontinued at manufacturer We can not ship the refuse came. Catalog on is that of the shortage, but you also feel because it is discontinued, such as is better to drop from the catalog. Currently off the tire of this size I do not, because there was a Michelin of the same size at Rakuten I bought there. Just as a substitute for up to come, I tried wearing bought a 4.60-17 of Dunlop, It was surprisingly go feel, If you are looking for a size that fit the 17inch rim of 3.50 The size of the tire of 4.60-17 also I think that I put to the choice.

Related Products