Buy more than* S$200* and get FREE SHIPPING

LED Sensor Light

1.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Illumination Intensity
Lighting (sensor) in about 5-10 lux or less
Luminous Intensity (mcd)
16000 (LED light x 3 lights)
Dimensions (Width x Depth x Thickness) (mm) (excluding projections)
About 56 x 34 x 17
Lighting Time
About 140 hours
Power
Two CR2032 button battery
Weight (g)
(Without batteries) about 18
Color
Black
Material
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIN-306D 36623517 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
In the hallway
1
From Japan
On 2012-08-23 16:22:45
Battery consumption is terrible you have replaced twice the battery to buy in this year 2012 14:22:01.
This review is about item#36623517.
Lighting of the switchboard
1
From Japan
On 2012-05-09 09:40:21
I bought two, but both two When there is no battery in the trial, could not be used by replacing the battery. It is unlikely even in poor contact of the contacts of the battery. I want to have is at least new batteries twice position.
This review is about item#36623501.
As the corridor of the sensor light
1
From Japan
On 2012-02-05 15:57:33
Sensitivity is very bad, there are times when that does not when the lights despite the passed in exactly the same conditions. In instructions for verifying operation included battery is only in, so was with Please be replaced to new when you use, without any change in the But the operation was bought until the battery, is the feeling that has been deceived by the double. It is recommended that you do not buy this product.
This review is about item#36623501.