Buy more than* S$200* and get FREE SHIPPING

Rechargeable Impact Driver Bits Porcelain Tile Tj Types

3.60 (5)
Subtense(mm)
6.35
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Caution Effective Length (mm) Cutting Edge Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Caution Effective Length (mm) Cutting Edge Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0224 Cannot be used for vibrating drill. 50 4.0 95 361-9281 1PC 1 TJ4.0X95 36634701 7.65 SGD
In stock
1-0224 Cannot be used for vibrating drill. 50 4.8 95 361-9311 1PC 1 TJ4.8X95 36634735 7.75 SGD
In stock
1-0224 Cannot be used for vibrating drill. 50 3.8 95 361-9273 1PC 1 TJ3.8X95 36634692 7.65 SGD
Shipped after 2017-01-23
1-0224 Cannot be used for vibrating drill. 55 5.3 100 361-9338 1PC 1 TJ5.3X100 36634753 8.47 SGD
Shipped after 2017-01-24
1-0224 Cannot be used for vibrating drill. 55 6.4 100 361-9362 1PC 1 TJ6.4X100 36634787 8.47 SGD
In stock
- - 50 4.3 95 - 1PC 1 TJ4.3X95 36634717 7.75 SGD
In stock
1-0224 Cannot be used for vibrating drill. 55 5.5 100 361-9346 1PC 1 TJ5.5X100 36634762 8.47 SGD
In stock
1-0224 Cannot be used for vibrating drill. 45 3.2 90 361-9249 1PC 1 TJ3.2X90 36634665 7.19 SGD
Shipped after 2017-01-24
- Cannot be used for vibrating drill. 45 3.0 90 361-9231 1PC 1 TJ3.0X90 36634656 7.19 SGD
In stock
- Cannot be used for vibrating drill. 45 3.4 90 361-9257 1PC 1 TJ3.4X90 36634674 7.19 SGD
In stock
- Cannot be used for vibrating drill. 45 3.5 90 361-9265 1PC 1 TJ3.5X90 36634683 7.19 SGD
In stock
- Cannot be used for vibrating drill. 50 4.5 95 361-9303 1PC 1 TJ4.5X95 36634726 7.75 SGD
In stock
- Cannot be used for vibrating drill. 50 5.0 95 361-9320 1PC 1 TJ5.0X95 36634744 7.75 SGD
In stock
- Cannot be used for vibrating drill. 55 6.0 100 361-9354 1PC 1 TJ6.0X100 36634771 8.91 SGD
In stock
- Cannot be used for vibrating drill. 55 6.5 100 361-9371 1PC 1 TJ6.5X100 36634796 8.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Prepared for the drilling of foreign-made 10 mm porcelain tile plate.
3
From Japan
On 2016-07-08 16:27:55
2.5 pie wanted but lowest I bought 30 so this. Also mound to what extent, but the first was well Aki there is also a number of revolutions subtle.
This review is about item#36634656.
post
4
From Japan
On 2016-04-28 19:41:17
Drilling of Neoparie is still What this. We have a fairly in the only rotation in the mounted on the impact
This review is about item#36634683.
Mounted handrail in conventional bathroom
5
From Japan
On 2016-04-18 07:35:37
It could be used without problems. Since the new goods were able to work without breaking the existing tile.
This review is about item#36634796.
During the drilling operation in the electric-free place
3
From Japan
On 2014-10-27 13:27:40
Had become separate packaging, be better and are packaged in about five units
This review is about item#36634683.
Attachment of the mounting and fixing bracket to porcelain tile of the table
3
From Japan
On 2014-03-05 16:00:22
Last impressions of using the same commodity is time consuming to drilling, in one scene, we ordered a lot this time because they were present two or three use, anyway as long as the cheap price is happy for us.
This review is about item#36634762.

Related Products