Buy more than* S$200* and get FREE SHIPPING

Outrigger Base

3.50 (10)
Compatible Vehicle
Special vehicle
Weight (kg)
5
Dimension (mm)
410x350
Thickness (mm)
50
Caution
Use it so that pressure is applied uniformly over an even surface area
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MNARB 35779703 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 2
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
When using a mobile crane
5
From Japan
On 2017-11-29 21:39:39
It is light and more useful than I thought it was very strong. .
This review is about item#35779703.
Jack base for aerial work vehicles
4
From Japan
On 2017-03-09 11:02:25
I used a wooden jack base, but I bought a plastic made because it was heavy. It is light and easy to handle.
This review is about item#35779703.
For aerial work vehicles
3
From Japan
On 2016-12-08 16:45:24
I bought two before using it and tried using it, but since I had no trouble, I bought two again. Besides that I think that it was good.
This review is about item#35779703.
For outrigger base of Unic car
5
From Japan
On 2016-02-16 15:36:45
I'm glad.
This review is about item#35779703.
For Unic's outrigger
1
From Japan
On 2015-11-07 08:41:24
I bought it before, but it broke soon. I had you return and exchange once, but also discarded the same as I purchased later.
This review is about item#35779703.
Outrigger base
3
From Japan
On 2015-09-02 18:10:46
A little thicker is better
This review is about item#35779703.
Outer trigger board of mobile crane
1
From Japan
On 2014-12-19 13:44:43
Although I used the outrigger base of the product, I used it once and it was broken into two. It is not baked in material and it is a bad product. It seems to be a plastic recycled product, but I think that it will break if there is little elasticity.
This review is about item#35779703.
Aerial work vehicle Outrigger base
5
From Japan
On 2014-12-09 15:42:14
It is useful regardless of the size of the base of the outrigger body.
This review is about item#35779703.
Outrigger base
3
From Japan
On 2014-01-23 17:31:07
I think that it may be light.
This review is about item#35779703.
Truck crane (Unic) work
5
From Japan
On 2013-01-18 13:43:08
I was able to respond quickly to defective goods at this time, and I was able to do very comfortable shopping. The product is light and easy to use.
This review is about item#35779703.

Related Products