Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Rangefinders

Laser
650nm, class2, <1mW
Measurement Pricision (mm)
+/-1.5
Storage Temperature Range (degree c)
-20 - 60
Battery Life
About 10000 times
Auto Power-off
(Laser) 30 seconds (Main body) 180 Seconds
Measuring Range (m)
0.05 - 40
Measuring Time (seconds)
Less than 0.5
Minimum Unit
0.001m
Main Part Dimension (mm)
110x45x30
Power
AA alkaline battery x 2
Operating Temperature Range (deg C)
-5 - 40
Specification
Laser beam Optical diameter / 25 mm (measuring 30 m distance:)
Accessories
Case, AA alkaline batteries (for testing), instruction manual, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LD-40 36641376 -
Discontinued
[x]
ADD TO CART

Related Products