Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Cross Flow Clamp Meter

4.33 (9)
Input Curret (A)
200CD/ACrms
Polarity
Automatic switching, "-" display appears when polarity is negative
Maximum Input Voltage
500VDC/Acrms
Sampling
About 2 times/seconds
Clamp Diameter (phi mm)
About 30
Battery
LR44 alkaline button batteries or SR44 silver oxide batteries x 2
Direct Current (A)
0-150.0(+/-2.0%rdg+/-3dgts), 150.1-199.9(+/-3.0%rdg+/-3dgts)
Alternating Current (A)
0-150.0(+/-2.0%rdg+/-5dgts), 150.1-199.9(+/-3.0%rdg+/-5dgts)(at 50/60Hz) 0-150.0(+/-2.5%rdg+/-5dgts), 150.1-199.9A(+/-4.0%rdg+/-5dgts)(at 20 - 500Hz)
Battery life (hours)
About 30 (when using SR44)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
48x20x146
Resolution Capability
0.1 A (DC / AC)
Display
1999 Count display
Temperature Range (deg C)
Guaranteed temperature/23 +/- 5 75% RH and below (No condensation)
Weight (g)
About100 (battery included)
TRUSCO Part Number
397-8737
Accessories
Soft case, Battery (for monitoring), instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5587 36641385 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
In the car
4
From Japan
On 2017-06-24 21:57:31
I tried charging amount, the clamp was big and thin. I think that it is a good product that can be used even in a crowded place even with a thick harness.
This review is about item#36641385.
Mainly photovoltaic power generation management
5
From Japan
On 2016-04-18 16:54:18
Compact and very user friendly
This review is about item#36641385.
Battery charging of bike, measurement of discharge state
4
From Japan
On 2015-09-03 11:53:23
It is easier and more useful as expected than conventional current measurement. However, since the wiring (wire harness) of the motorcycle is gradually becoming densely and densely, there are also places where measurement is impossible even if you want to measure. There is hope that it will manage somehow.
This review is about item#36641385.
Current measurement of car wiring
5
From Japan
On 2015-03-13 22:09:31
Since the main body is small and the clamping part is thin and large diameter, usability in narrow place compared with other company's products is the highest. If possible, I think that it is better if there is 0 point adjustment just by pushing a button instead of a variable resistance type.
This review is about item#36641385.
I am an electrical chief engineer and I use it for checking the electrical system.
5
From Japan
On 2014-03-11 12:04:11
It is easy to measure because it is a clamp type, and it is used conveniently.
This review is about item#36641385.
Very convenient since direct current can be measured to the charging current of the solar battery and the input current of the inverter Even though the terminal has been removed and the ammeter was connected until now it is OK to squeeze with the clamp meter
5
From Japan
On 2012-02-28 15:20:24
Although I have a couple of things that can measure AC, I did not know that DC can be measured, so I looked at the catalog and found it very conveniently purchased and purchased immediately Shamefully I can measure DC I did not know that the clamp meter is on sale Mainly measuring the charging current of each DCAC inverter input current and a dozen batteries connected in parallel
This review is about item#36641385.
Confirm that there is no load current during equipment removal work
3
From Japan
On 2012-02-15 14:57:45
The resolution is 0.1 A. Although it is not written in the instruction manual, it seems that it is better to think about the measurement of small current (1 ~ 2A or less) like using SANWA 's clamp meter DCL 30 DR as being outside the accuracy guarantee. It is good to be compact and lightweight.
This review is about item#36641385.
Used to confirm that there is no load current during equipment removal work
3
From Japan
On 2012-02-13 01:31:56
Both AC and DC have resolution of 0.1A. Although it is not written in the product manual, as with the clamp meter DCL30DR of SANWA, it seems better to interpret the measured value less than the small current (1 to 2A) as being not guaranteed accuracy. I think that it is advantageous to be compact and lightweight.
This review is about item#36641385.
To the current check in the small control panel, in a narrow place.
5
From Japan
On 2011-07-24 23:04:23
I bought it at the time of special price. With this price, there was not a compact thing of both AC and DC, so it is lucky compact and easy to use
This review is about item#36641385.

Related Products