Buy more than* S$200* and get FREE SHIPPING

Spray Stand

2.00 (1)
Pipe Diameter (phi mm)
27
Dimensions (Width W x Depth D x Height H) (mm)
950x680x1460
Withstand Load (kg)
40-50
Weight (kg)
12
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 69849201 36641367 386.30 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Painting of car parts
2
From Japan
On 2014-12-25 13:24:23
Structure is not bad, but the bottom is something the door panel in the lack of height since come to the ground grazing, color is not be entered. I would like to ask the improvement.
This review is about item#36641367.

Related Products