Buy more than* S$200* and get FREE SHIPPING

Square Motorcycle Headlamp

5.00 (2)
Light Source
H4
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
2-lamp
Dimension (mm)
142x200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 001-3056 36641665 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Damaged Replace parts
5
From Japan
On 2017-09-22 17:11:21
It was recommended because it was cheaper than the genuine price because it was easy to install as it was genuine.
This review is about item#36641665.
A car of work
5
From Japan
On 2014-11-22 14:31:52
Mazda · Bongo Blowny Truck's Dry to one side turned out The size is the same Bought a sphere ball type The brightness is not bright spheres but it is more economical because you can exchange only bulbs.
This review is about item#36641665.

Related Products