Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Lamp H3a 12V

5.00 (2)
Glass Bulb Type
T10
Connector
PK22s/6
Rated Voltage (V)
12
Rated Power (W)
35
Type
H3a
Compatible
Fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0130 36641692 18.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement part
5
From Japan
On 2014-11-26 18:05:18
Because it is a manufacturer's product, it can be used with confidence. I was able to purchase it cheaper than the price.
This review is about item#36641692.
Secondhand car
5
From Japan
On 2014-09-25 18:47:30
I am relieved as it is a major manufacturer
This review is about item#36641692.

Related Products