Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H8 12V

4.58 (12)
Glass Bulb Type
T11
Connector
PGJ19
Rated Voltage (V)
12
Rated Power (W)
35
Type
H8
Compatible
Fog lamp AFS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0045 36641717 13.51 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Even if you use H8 and H11 differently
5
From Japan
On 2017-07-27 16:21:18
The difference between H8 and H11 was slight, so I did not want to have 2 kinds, and the use frequency was It is not so expensive. I have this H8 · · · The slightly different place is cut and used. It is made by Stanley Electric made with origami as well as performance.
This review is about item#36641717.
Light bulb exchange
5
From Japan
On 2016-05-02 09:23:29
It is a safe Stanley. There is no problem.
This review is about item#36641717.
General maintenance
4
From Japan
On 2015-07-17 14:45:00
There is no problem. It will be saved when it becomes cheaper
This review is about item#36641717.
Fog light out
5
From Japan
On 2015-04-13 17:53:29
Because it is a maker item, I use it with confidence at all times.
This review is about item#36641717.
Car maintenance
5
From Japan
On 2015-03-25 17:38:27
I think that it is set at a lower price than the same type other products. It is enough for normal use.
This review is about item#36641717.
Replacement spare
4
From Japan
On 2015-03-16 18:21:08
Because it was cheap, I purchased it as a spare for replacement, so it is undecided when to use.
This review is about item#36641717.
Component replacement
5
From Japan
On 2015-02-17 18:41:06
Because it is cheap, it is saved. I will continue to purchase it.
This review is about item#36641717.
As maintenance replenishment goods
5
From Japan
On 2015-01-15 20:17:21
Because it is cheap price better than genuine
This review is about item#36641717.
I exchanged it for vehicle inspection
5
From Japan
On 2014-06-23 18:14:23
Thank you for your support, vehicle inspection is perfect.
This review is about item#36641717.
Head lamp bulb replacement
4
From Japan
On 2014-05-30 07:20:58
no problem.
This review is about item#36641717.

Related Products