Buy more than* S$200* and get FREE SHIPPING

Halogen Light Bulb H11 24V

5.00 (1)
Glass Bulb Type
T11
Connector
PGJ19-2
Rated Voltage (V)
24
Rated Power (W)
70
Type
H11
Compatible
Head lamp fog lamp AFS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0010 36641726 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used as a headlight of Fuso's truck.
5
From Japan
On 2014-02-27 17:33:09
Compared with the price of Fuso genuine headlight, it was able to purchase at a worth price. As actually attached to the vehicle and used as impressions, it seems to be the same quality as pure halogen in terms of durability. I was able to use it with confidence only for Stanley Electric that boasts the well-known name as a domestic brand.
This review is about item#36641726.

Related Products