Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Headlight and Fog Lamp Bulb Single, 12V

Glass Bulb Type
RP35
Connector
P30s-10.3 (flanged constant focus) Solid
Rated Voltage (V)
12
Rated Power (W)
35
Type
Single sphere
Color
Clear
Compatible
General
Application
Head lamp and fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A5575 36641832 38.99 SGD
In stock
ADD TO CART

Related Products