Buy more than* S$200* and get FREE SHIPPING

Panel Meter Bulb

5.00 (1)
Glass Bulb Type
G14
Connector
BA9S
Rated Voltage (V)
28
Rated Power (W)
10
Type
Single sphere
Color
Clear
Compatible
General
Application
Panel, meter lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A590 36642103 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 17:59:33
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#36642103.

Related Products