Buy more than* S$200* and get FREE SHIPPING

Quake Proof Bulb 12V

5.00 (2)
Rated Voltage (V)
12
Color
Clear
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G18 BA15s 10 Single cells (seismic) Turn signal lamp 1Box(10PC) 1 A4130 36642121 18.25 SGD
In stock
S25 BAY15d 2013/05/21 Double bulb(shear) Stop / tail lamp 1Box(10PC) 1 A4964ES 36642164 23.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Repair
5
From Japan
On 2015-06-09 18:21:10
Stanley of trust There is nothing wrong.
This review is about item#36642164.
Snow loader
5
From Japan
On 2015-03-27 20:40:56
Since the loader has vibrations, it is better to hold the earthquake-resistant ball quickly in ordinary spheres.
This review is about item#36642121.

Related Products