Buy more than* S$200* and get FREE SHIPPING

Quake Proof Bulb 24V

4.80 (5)
Rated Voltage (V)
24
Color
Clear
Compatible
Buses and trucks for special bulb
Application
Stop/Tail, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S25 BA15s 25 Single cells (seismic) 1Box(10PC) 1 A4588A 36642146 23.99 SGD
In stock
G18 BA15s 12 Single cells (seismic) 1Box(10PC) 1 A4151 36642137 19.99 SGD
In stock
S25 BAY15d 2013/10/25 Double bulb(shear) 1Box(10PC) 1 A4889 36642155 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for car width lights and markers on loaded cars
5
From Japan
On 2017-09-10 18:45:48
For vehicles with many vibrations like loaded cars, if it is an ordinary light bulb, it runs frequently. In order to prevent that "Used in this item" I used the place probably cuts out probability I think whether it is satisfactory performance.
This review is about item#36642137.
It is used for the track marker.
4
From Japan
On 2017-09-04 10:48:20
I bought it because it was cheap because the monotary earthquake bulb was cheaper than the purchase price of the company's light bulb. It seems to have lasted longer than ordinary ones.
This review is about item#36642137.
Used for yellow rotary light of heavy equipment (KATO 0.7 m 3 BH)
5
From Japan
On 2015-03-06 21:16:39
Because it is an earthquake resistant ball, there is no ball out so far. Since items purchased earlier were not earthquake-resistant specifications, they immediately cut out of bulbs.
This review is about item#36642137.
Home truck
5
From Japan
On 2014-10-13 18:34:43
One year has passed since the exchange, but one has not yet expired, although it is expensive, it is a good one.
This review is about item#36642137.
Track marker ball
5
From Japan
On 2013-05-17 13:10:14
This is really hard to cut out and it is higher than the past, but it lasts longer than twice.
This review is about item#36642137.

Related Products