Buy more than* S$200* and get FREE SHIPPING

Post Card Size Printer Label, Glossy

5.00 (1)
...see all>
Product Options
ADD TO CART
Type Label Thickness (mm) Adhensiveness Lanel Size (mm) Surface Mounting Sheet Size (mm) Standard Overall Thickness (mm) Thickness (mm) Paper Quality Size Color Material Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Label Thickness (mm) Adhensiveness Lanel Size (mm) Surface Mounting Sheet Size (mm) Standard Overall Thickness (mm) Thickness (mm) Paper Quality Size Color Material Compatible Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Your name seal 0.1 It is it stuck firmly 24x8 33 face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29337 32734861 5.99 SGD
In stock
Your name seal 0.1 It is it stuck firmly 33x12 16 face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29335 32734843 5.99 SGD
In stock
Your name seal 0.1 It is it stuck firmly 36x8 22 face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29336 32734852 5.99 SGD
Shipped after 2018-02-26
Your name seal 0.1 It is it stuck firmly 24x8,40x12,84x20 20 face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29356 75080153 5.99 SGD
Shipped after 2018-03-01
Photo sticker 0.1 It is it stuck firmly phi20 20 face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29614 75080126 5.99 SGD
In stock
Your name seal 0.1 It is it stuck firmly 33x12,36x8,24x8 18 sided, 24 sided, 39 sided - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(3Type each 1Sheet) 1 29358 75080083 6.99 SGD
Shipped after 2018-03-01
Your name seal 0.1 It is it stuck firmly 15x5 52 face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29338 75080135 5.99 SGD
In stock
Photo sticker 0.1 It is it stuck firmly 40x30 Six-sided - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29613 75080117 -
Discontinued
[x]
Your name seal 0.1 It is it stuck firmly 20x60 8 Face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29347 75080144 5.99 SGD
In stock
Photo sticker 0.1 It is it stuck firmly 17x24 16 face - 0.27 - Glossy plain white film type Postcard White Polyester film Inkjet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29396 75080092 5.99 SGD
Shipped after 2018-03-01
- - I Pasted firm 100x148.5 Uncut - 0.27 (Card: 0.1) - Gloss white plain film type Postcard (100x148.5mm) White Polyester film Ink-jet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29334 32734834 5.99 SGD
In stock
Photo sticker 0.1 I Pasted firm 24x32 Nine planes - 0.27 - Glossy plain white film type Postcard White Polyester film Ink-jet (dye) Water resistant glossy white film 1PC(4Sheet) 1 29612 75080101 5.99 SGD
In stock
- 0.10 - 43x14 - 100x148 - 0.15 - - - - - - 1copy(4sheet) 1 29348 23234252 8.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I print the register no and use it for a golf club.
5
From Japan
On 2015-07-01 09:44:56
The place where adhesion is excellent and it is difficult to peel is satisfactory. Although the price is somewhat high, if it decreases a little, it will be saved.
This review is about item#32734861.

Related Products