Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handmade Stickers Transparent Type

4.00 (1)
Adhensiveness
It can stick more strongly.
Surface Mounting
No cut
Standard Overall Thickness (mm)
Transparent label 0.10 (protective film 0.07)
Lanel Size (mm)
210x297
Size
A4
Color
Transparent
Material
Polyester film
Set Contents
Transparent film label + transparent protective film label
Compatible
Ink-jet (dye and paints)
Specification
Transparent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(3Set) 1 28873 32734125 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For outdoor original stickers for cars and motorcycles
4
From Japan
On 2012-08-08 08:38:31
The possession of fading etc. is unknown, but there is also a coating stick and it seems to last long. It is convenient to easily create an original sticker.
This review is about item#32734125.

Related Products