Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inkjet Printer Label Sticker

4.50 (2)
Adhensiveness
I peel off cleanly
Surface Mounting
Uncut
Standard Overall Thickness (mm)
White 0.10 film (protective film 0.07)
Lanel Size (mm)
210x297
Size
A4
Color
White
Material
Polyester film
Set Contents
White label + film transparent protective film label
Compatible
Ink-jet (dyes and pigments)
Specification
Peel off completely
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(3Set) 1 28874 32734134 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to display vehicle number
4
From Japan
On 2017-11-21 16:34:32
Seals that can be replaced to designate vehicles to use according to the operation of the day are handy.
This review is about item#32734134.
For creating a bike sticker
5
From Japan
On 2016-05-23 17:55:20
From the image file of the net, out-of-print stickers can be easily made and it is useful. Although it is also good to "clean off cleanly" according to the name of the product, it is good to be able to reposition when the position to paste slightly shifts because the adhesive strength is weak. Air bubbles easily enter between the printing surface and the protective sheet, but before use, put a notch for bleeding using a cutter etc from the back side of the seal, and if it pushes out it will escape roughly cleanly.
This review is about item#32734134.

Related Products