Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheath Outer Diameter (mm)
and (finish) 7.7 +/- 0.4
Insulator Outer Diameter (mm)
5
Sheath Thickness (mm)
0.95
Insulator Thickness (mm)
1.98
Inner Conductor (mm)
Outer diameter / 1.05
Overall Length (m)
100
Color
Thin ash
Material
Conductor / annealed copper wire, insulator / polyethylene foam, outer conductor / tin-plated annealed copper wire braid, sheath / vinyl Datsunamari
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 S5C-FB 36650704 -
Discontinued
[x]
ADD TO CART

Related Products