Buy more than* S$200* and get FREE SHIPPING

Steering Wheel

3.00 (1)
Caution
*When attachment, cable changing is required. This is not a complete replacement product. Because it's a general purpose product, there is no hole on the switch housing. Knurled width is also based on general-purpose size.
Pipe Diameter (phi mm)
Outside diameter 22.2, inner diameter 19
Finishing Material
Steel / chrome-plated
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GT750 type 1PC 1 66183 36651684 60.99 SGD
Shipped after 2018-01-25
ZII type 1PC 1 66233 36651693 97.99 SGD
Shipped after 2018-01-25
XS1 type 1PC 1 67466 36651727 55.99 SGD
Shipped after 2018-01-25
CB750KO type 1PC 1 66408 36651702 60.99 SGD
Shipped after 2018-01-25
Mach III type 1PC 1 66409 36651711 67.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a hobby motorcycle part
3
From Japan
On 2012-09-08 20:43:03
I bought it as a personal hobby motorcycle part. It is satisfactory that the handle of the motorcycle is the lowest price and can be bought in a monotarou !! (lol) The price is also very satisfying for free shipping, but the handle is entered into a huge box and a lot of packing material (plain paper, it is a mottainai) I was surprised ... The ignition plug is also very cheap so I will purchase it from here next time.
This review is about item#36651711.

Related Products