Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M10 Mirror fitting new standard since 2007 1PC 1 70318 36653942 22.92 SGD
Shipped after 2017-12-20
- M8 Mirror fitting new standard since 2007 1PC 1 70976 36653994 -
Discontinued
[x]
- M8 Mirror fitting new standard since 2007 1PC 1 70992 36654012 -
Discontinued
[x]
- M10 Mirror fitting new standard since 2007 1PC 1 70959 36653967 -
Discontinued
[x]
- M8 Mirror fitting new standard since 2007 1PC 1 70960 36653976 -
Discontinued
[x]
Black body / blue mirror M10 Mirror fitting new standard since 2007 1PC 1 70991 36654003 -
Discontinued
[x]
A chromium plating body / clear mirror M8 Since 2007's new baseline fit mirror 1PC 1 70319 36653951 -
Discontinued
[x]
Black body / clear mirror M10 Mirror fits new baseline from2007 1PC 1 70975 36653985 21.65 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Touring
5
From Japan
On 2017-11-14 20:08:50
It is sufficient for practical use with firm build considering the price.
This review is about item#36653985.
Attached to GB 250
3
From Japan
On 2017-09-01 14:57:40
Regarding the left side, we screwed the screws of the mounting part quite tightly but loose during running. Although it seems that it is not limited to this product. I understand well why Yamaha has adopted reverse screws.
This review is about item#36653985.
To see the back
3
From Japan
On 2016-10-25 08:52:51
I feel that visibility is a bit narrow, but I think that there is not much problem and it is good.
This review is about item#36653994.
Exchange from W650 genuine.
4
From Japan
On 2016-03-09 17:53:09
The mirror part looks like a dull silver in the picture, but it is actually shiny plating (POM). W650 was perfect for size. I think the design is also good.
This review is about item#36653942.
To my hobby bike
5
From Japan
On 2016-01-12 16:57:55
This time I used it as a hobby bike, but the angle adjustment range was large and backward visibility was outstanding. This is a recommended product.
This review is about item#36653951.
For scooter (Yamaha / Vino) repair
3
From Japan
On 2015-12-02 21:05:10
Basically it is a design that can be used commonly on the left and right, but since the mirror stay which is unfortunate that the adapter which is separately necessary for the motorcycle of 8 mm screw with the Yamaha / Kawasaki car is 10 mm reverse screw, the adapter "10 mm reverse screw thread and 8 mm reverse screwdriver" If there is this adapter which I think is good, I think that it can correspond also to this user as well as the user who wants to divert 10 mm reverse screw genuine mirror to a small car
This review is about item#36653951.
Mirror for motorcycle
4
From Japan
On 2015-06-11 14:58:10
I was looking for a little smaller diameter object, but I was satisfied with the installation.
This review is about item#36653942.

Related Products