Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Blinker Relay

4.22 (9)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 69571 36655297 -
Discontinued
[x]
1set 1 95437 55082168 39.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
For countermeasures against LED turn signal
4
From Japan
On 2018-01-24 16:07:39
When the IC type lights on, the response is slightly delayed, but it is within the allowable range. I used 2 other products from other companies, but one point is that the reaction can not be sent if the power consumption is low. The other point was too big and it hit the side cover and forcibly installed. That point is small and passed.
This review is about item#55082168.
LED blinker - prevention of hygroscopic
5
From Japan
On 2016-08-17 08:29:43
Just replace with genuine products. I think that it is easy and very good product.
This review is about item#36655297.
The bike's turn signal (direction signal) is converted to LED
3
From Japan
On 2015-08-22 01:00:16
I bought it in July (H27), I mounted it on a motorcycle (Honda CB 250 F) for 1 month, and used LED blinkers. It suddenly changed to "Hi-fri" during August when it took about a month. After inquiries to MontaRO 2 days later the same item was sent. I was pleasantly surprised at the quickness at 2 days with manufacturer confirmation. After conversion, it works with 85C / M specification cycle without any problem.
This review is about item#36655297.
I changed the turn signal of the client of the requester (purchase) to LED and replaced IC relay (corresponding to LED) accordingly.
4
From Japan
On 2015-08-20 22:57:32
An immediate replacement item We arrived at my house yesterday (8/19) and wore it to the client 's bike. The LED blinkers are blinking at 85 C / M. Thank you for politely receiving shipment of early replacement items. (2015.8.20)
This review is about item#36655297.
Honda CB 250 F (MC 43) compatible with LED 2 P plug
4
From Japan
On 2015-07-15 14:50:16
Relay with a proven track record to turn the blinker of MC 43 (Honda CB 250 F) into LED. The genuine relay of the MC 43 is a composite type Box and is connected by 9P plug. Connecting 2P LED turn signal to this is difficult for general customers to fail. This is realized by the Daytona turn signal relay harness / Honda (69637), and it does not matter with the track record we examined. It is fast and safe to purchase it with monotalou together with this LED blinker. Replacement is completed by simply attaching LED turn signal to harness 2P and connecting 9P plug to socket of MC 43 securely. I want to tell to the troubled suppliers and motorcycle engineers that there are still few cases of connection of LED blinker relay with P9 plug and actual results. Settlement is the most reliable, fast monotaur.
This review is about item#36655297.
Used for Honda c-50
5
From Japan
On 2014-02-17 13:21:25
I am satisfied with a smooth turn signal display.
This review is about item#36655297.
The same thing broke so I replaced it
3
From Japan
On 2013-04-08 19:03:25
It is optimal for genuine replacement because it is the same terminal shape (L type 2 pole) and rubber band (grapple) specification as genuine, and it is also compact. Switch ON / OFF, right / left switching reaction speed is also early, I think that there is room for a thought to replace from a relay that is badly responsive to old cars. However, there are places to worry about, from about three and a half years of use, occasionally hazardous, turning on the blinker position ball, began not to spot, just recently nearly four years broke, it got broken at all and it was broken It was. I do not know whether it was an individual trouble, but because I am easy to use with a ponding, I decided to buy it again and see.
This review is about item#36655297.
For motorcycles
5
From Japan
On 2013-02-13 14:56:50
The blinker blinked thanks to the price I am satisfied
This review is about item#36655297.
Winker relay
5
From Japan
On 2012-10-27 21:35:04
I used it for Majesty SG 03J. (Winker relay is 2 pin type) Since connectors are attached, it can be installed without doing anything as it is. Since it is almost the same as the previous genuine, there is nothing to be particularly conscious of.
This review is about item#36655297.

Related Products