Buy more than* S$200* and get FREE SHIPPING

MC Paint Spray

4.42 (26)
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
...see all
Product Options
ADD TO CART
Color Combinations Headline Number Manufactutrer Color Code Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Combinations Headline Number Manufactutrer Color Code Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
X04 + S36 + clear S36 SUZUKI YD8 Sonic silver metallic Metallic 1PC(300mL) 1 68477 36663051 23.58 SGD
Shipped after 2017-02-27
H28C + C11 + clear H28 HONDA R195C Candy Blazing Red Candy 1PC(300mL) 1 68331 36662394 23.58 SGD
Shipped after 2017-02-23
X04+H16 H16 HONDA R-110 Monza Red Solid 1PC(300mL) 1 68222 36662272 23.58 SGD
In stock
X04+H26 H26 HONDA R134 Fighting Red Solid 1PC(300mL) 1 68329 36662376 23.58 SGD
In stock
S08 + clear S08 SUZUKI 33J Pearl novelty black Pearl 1PC(300mL) 1 68408 36662954 23.58 SGD
Shipped after 2017-02-24
ADD TO CART
Customer Reviews
5 star 16
4 star 7
3 star 2
2 star 0
1 star 1
Review Rating: 4.42
26 Customer Reviews
The reviews are automatic translation.
Motorcycle house paint
5
From Japan
On 2017-01-30 16:00:45
In commodity who have previously used, it will be saved there is no difference between the portion that is not painted since has become a dedicated color of the car.
This review is about item#36662701.
In a plastic case
3
From Japan
On 2016-10-01 00:37:45
It is dripping easy, 30 cm is not only repeating the thin coating away,
This review is about item#36662437.
Painting of bike parts
4
From Japan
On 2016-09-29 18:52:24
After all, is the price. Although I looked at various net, it is cheap. However, there is no stock, it took a considerable number of days until the arrival of the goods.
This review is about item#36662367.
Repaint the bike tank
5
From Japan
On 2016-08-26 14:19:08
This color is, and not have put in the neighborhood of the home center, so high in the bike supply stores, it will be saved.
This review is about item#36662272.
Bike Roh maintenance
5
From Japan
On 2016-06-07 19:51:47
Very easy to fill We have to bike paint classic
This review is about item#36663182.
Motorcycle, painting of the helmet
5
From Japan
On 2016-05-07 07:51:51
Always is this. Fog is finer than spray cans that are sold in automotive tutoring, color is also beautiful.
This review is about item#36663496.
Motorcycle, we use development in the.
4
From Japan
On 2016-05-06 16:06:58
Slightly it seems color is white, but it has been used for close to the original color.
This review is about item#36662744.
Repair of the bike
5
From Japan
On 2016-02-25 21:43:39
It was easy to fill
This review is about item#36662227.
Bike painting
5
From Japan
On 2016-01-13 01:00:21
It is satisfied because the original color is easy to be covered. It is also attractive easy to paint.
This review is about item#36662421.
Cowl painted bike
5
From Japan
On 2015-10-23 15:25:38
Color may be, easy-to-use but is ... it is a little high.
This review is about item#36663462.

Related Products